Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
DAYTON

5 HP General Purpose Farm Duty Motor, Capacitor-Start, 1740 Nameplate RPM, 230 Voltage, Frame 184T

  • Item# 1TMY7
  • Mfr. Model# 1TMY7
  • Catalog Page# 44
  • UNSPSC# 26101604
5 HP General Purpose Farm Duty Motor,Capacitor-Start,1740 Nameplate RPM,230 Voltage,Frame 184T close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

For use in high-torque installations, such as conveyors, silo unloaders, barn cleaners, compressors, and manure pumps, this motor is designed to be durable and powerful. The high-torque design enables it to start under heavy load conditions. A capacitor cover, gasketed conduit box, and rubber boot over the manual protector reset button help seal the motor against weather and contaminants. Shaft slinger included. The totally enclosed, fan-cooled motor design also helps keep the motor free of contamination. It employs a fan to blow outside over the motor to stay cool, rather than allowing outside air to freely circulate through the interior of the motor.

View More

Technical Specs

  • Item General Purpose Farm Duty Motor
  • Motor Application Farm Duty
  • Motor Design Capacitor-Start
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 5
  • Nameplate RPM 1740
  • Frame 184T
  • Motor Shaft Rotation CW/CCW
  • Voltage 230
  • Full Load Amps 20.5
  • Phase 1
  • Hz 60
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Bearings Ball
  • Frame Material Rolled Steel
  • Finish Green Aqua Enamel
  • Motor Thermal Protection Manual
  • Motor Service Factor 1.15
  • Max. Ambient Temperature 40 Degrees C
  • Shaft Dia. 1-1/8"
  • Shaft Length 2-13/16"
  • Motor Shaft Design Keyed
  • Length Less Shaft 14-11/16"
  • Overall Length 17-7/16"
  • Ins. Class F
  • Capacitor Required Yes
  • RPM Range 1701-1800
  • Duty Continuous
  • Includes Shaft Slinger and Gasketed Capacitor Cover
  • Standards UL Recognized (E47479), CSA Certified (LR44256)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.