Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
DAYTON

7-1/2 HP General Purpose Farm Duty Motor, Capacitor-Start, 1740 Nameplate RPM, 230 Voltage

  • Item# 1TMV5
  • Mfr. Model# 1TMV5
  • Catalog Page# 44
  • UNSPSC# 26101604
7-1/2 HP General Purpose Farm Duty Motor,Capacitor-Start,1740 Nameplate RPM,230 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Keep conveyors, silo unloaders, barn cleaners, compressors, and manure pumps moving with this motor. It is designed to withstand harsh environments where damp and dirty conditions may exist. The totally enclosed, fan-cooled motor design helps keep the motor free of contamination. It employs a fan to blow outside over the motor to stay cool, rather than allowing outside air to freely circulate through the interior of the motor. A rubber boot over the manual protector reset button also helps seal the motor against weather and contaminants. It includes a gasketed conduit box and a capacitor cover.

View More

Technical Specs

  • Item General Purpose Farm Duty Motor
  • Motor Application Farm Duty
  • Motor Design Capacitor-Start
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 7-1/2
  • Nameplate RPM 1740
  • Frame 215TZ
  • Motor Shaft Rotation CW/CCW
  • Voltage 230
  • Full Load Amps 33.6
  • Phase 1
  • Hz 60
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Bearings Ball
  • Frame Material Rolled Steel
  • Finish Green Aqua Enamel
  • Motor Thermal Protection Manual
  • Motor Service Factor 1.15
  • Max. Ambient Temperature 40 Degrees C
  • Shaft Dia. 1-1/8"
  • Shaft Length 3-1/2"
  • Motor Shaft Design Keyed
  • Length Less Shaft 16-13/16"
  • Overall Length 20-3/16"
  • Ins. Class F
  • Capacitor Required Yes
  • RPM Range 1701-1800
  • Duty Continuous
  • Includes Shaft Slinger and Gasketed Capacitor Cover
  • Standards UL Recognized (E47479), CSA Certified (LR44256)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.