Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

24" Whole House Fan Premium Ceiling Shutter / Ceiling Shutter, 24" x 24" Opening Required

  • Item # 4C224
  • Mfr. Model # 4C224
  • Catalog Page # 3014
  • UNSPSC # 40101504
24" Whole House Fan Premium Ceiling Shutter / Ceiling Shutter, 24" x 24" Opening Required close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $105.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 7.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These ceiling shutters fit flush in ceiling opening below whole-house fans. They feature tie rods at each side to assure a uniform opening when the fan is operating. Also has white louvers with felted edges; louvers are reinforced with galvanized steel.

View More

Technical Specs

  • Item Whole House Fan Premium Ceiling Shutter / Ceiling Shutter
  • Fits Fan Dia. 24"
  • Shutter Overall Size 26" x 26"
  • Shutter Construction Material Extruded Aluminum Frame and G-90 Galvanized Tie Rods
  • Shutter Opening Required 24" x 24"
  • Shutter Free Area 3.112 sq. ft.
  • Shutter Mounting Position Horizontal
  • Shutter Mounting Location Ceiling
  • Shutter Item Whole House Fan Premium Ceiling Shutter
  • Length 26"
  • Width 26"
  • Frame Depth 1-3/8"
  • Open Depth 5"
  • Flange Width 1-1/2"
  • Mounting Hole Size Prepunched
  • Max. Velocity 2250 FPM
  • Blade Material White Painted Aluminum
  • For Use With 24" Whole House Fans
  • Number of Panels 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


24 In Whole House Fan Premium Ceiling Shutter / Ceiling Shutter, 24 In x 24 In Opening Required is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from This shutter was recommended for my 24" fan that has a 30 " diameter. Framing with 2X8 boards so the fan can rest on the frame, the inside dimensions of the frame is 27". This fan is made for a 24" opening not a 27" opening.My mistake I am sure.
Date published: 2013-11-02
  • y_2017, m_7, d_19, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4C224, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.