WV
Grainger Choice Product
DAYTON

Fan Coil Thermostat, Electric Line Voltage, Thermostat Control Range 40° to 90°F, Analog Display

  • Item # 1UHE4
  • My Part #
  • Mfr. Model # 1UHE4
  • Catalog Page # 3028
  • UNSPSC # 41112209
Fan Coil Thermostat,  Electric Line Voltage,  Thermostat Control Range 40° to 90°F,  Analog Display close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~HVAC Controls and Thermostats~Fan Coil Thermostats


$36.62 / each

Web Price $55.15

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.46 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
  • Clearance Item

Product Details

Outstanding performance thermostats integrate high-quality design and ease of use to provide a better quality of life through climate control technology. Thermostats can dramatically reduce energy costs and provide a much more comfortable environment for your home or office.

View More

Technical Specs

  • Item Fan Coil Thermostat
  • Fan Coil Thermostat Type Electric Line Voltage
  • Thermostat Switch Type SPDT
  • Switch Action One Opens, One Closes on Rise
  • Number of Switches 2
  • Thermostat Control Range 40 Degrees to 90 Degrees F
  • Differential (Deg. F) +/-2
  • Thermostat Heating/Cooling Heating/Cooling
  • Thermostat Number of Pipes 1
  • Thermostat Number of Speeds 3
  • Thermostat Item Fan Coil Thermostat
  • Fan Switching Hi-Med-Low
  • System Switching Heat-Off-Cool
  • Sensor Type NTC Thermistor
  • Height (In.) 4-1/4
  • Width (In.) 3-5/8
  • Depth (In.) 1-1/4
  • Uses Heat/Cool System
  • Color White
  • Display Analog
  • Enclosure Type Plastic
  • Voltage 120
  • Rated For Pilot Duty No
  • Mounting Position Mounting Plate 4 1/8 x 3 1/2"
  • Number of Stages 1
  • Includes Screws and Mounting Plate
  • Agency Compliance ETL
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products