Skip Content

 
TM
DAYTON

DAYTON 2L V-Belts

DAYTON 2L V-Belts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • V-Belt Type Cogged V-Belt 
  • V-Belt Section 2L 
  • Number of Ribs
  • Top Width 1/4" 
  • Thickness 5/32" 
Industry Number
Please Select
Outside Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
15 Products
Compare /
Item #
Mfr.
Model #
Industry Number
Outside Length
Price
Qty
Please use Qty box to add item(s) to cart.
13V770
2L100
10"

$7.64 / each

Enter location to check availability
Catalog Page #  97 

List Price $9.55 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • V-Belt Section 2L
  • Industry Number 2L100
  • Number of Ribs 1
  • Outside Length 10"
  • Top Width 1/4"
  • Thickness 5/32"
13V771
2L110
11"

$7.64 / each

Enter location to check availability
Catalog Page #  97 

List Price $9.55 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • V-Belt Section 2L
  • Industry Number 2L110
  • Number of Ribs 1
  • Outside Length 11"
  • Top Width 1/4"
  • Thickness 5/32"
13V772
2L120
12"

$7.90 / each

Enter location to check availability
Catalog Page #  97 

List Price $9.88 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • V-Belt Section 2L
  • Industry Number 2L120
  • Number of Ribs 1
  • Outside Length 12"
  • Top Width 1/4"
  • Thickness 5/32"
13V773
2L130
13"

$8.02 / each

Enter location to check availability
Catalog Page #  97 

List Price $10.03 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • V-Belt Section 2L
  • Industry Number 2L130
  • Number of Ribs 1
  • Outside Length 13"
  • Top Width 1/4"
  • Thickness 5/32"
13V774
2L140
14"

$8.02 / each

Enter location to check availability
Catalog Page #  97 

List Price $10.03 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • V-Belt Section 2L
  • Industry Number 2L140
  • Number of Ribs 1
  • Outside Length 14"
  • Top Width 1/4"
  • Thickness 5/32"
13V775
2L150
15"

$9.08 / each

Enter location to check availability
Catalog Page #  97 

List Price $11.35 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • V-Belt Section 2L
  • Industry Number 2L150
  • Number of Ribs 1
  • Outside Length 15"
  • Top Width 1/4"
  • Thickness 5/32"
13V776
2L160
16"

$9.46 / each

Enter location to check availability
Catalog Page #  97 

List Price $11.83 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • V-Belt Section 2L
  • Industry Number 2L160
  • Number of Ribs 1
  • Outside Length 16"
  • Top Width 1/4"
  • Thickness 5/32"
13V777
2L170
17"

$9.46 / each

Enter location to check availability
Catalog Page #  97 

List Price $11.83 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • V-Belt Section 2L
  • Industry Number 2L170
  • Number of Ribs 1
  • Outside Length 17"
  • Top Width 1/4"
  • Thickness 5/32"
13V778
2L180
18"

$9.83 / each

Enter location to check availability
Catalog Page #  97 

List Price $12.29 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • V-Belt Section 2L
  • Industry Number 2L180
  • Number of Ribs 1
  • Outside Length 18"
  • Top Width 1/4"
  • Thickness 5/32"
13V779
2L190
19"

$9.94 / each

Enter location to check availability
Catalog Page #  97 

List Price $12.43 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • V-Belt Section 2L
  • Industry Number 2L190
  • Number of Ribs 1
  • Outside Length 19"
  • Top Width 1/4"
  • Thickness 5/32"
13V780
2L200
20"

$10.26 / each

Enter location to check availability
Catalog Page #  97 

List Price $12.83 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • V-Belt Section 2L
  • Industry Number 2L200
  • Number of Ribs 1
  • Outside Length 20"
  • Top Width 1/4"
  • Thickness 5/32"
13V781
2L240
24"

$10.22 / each

Enter location to check availability
Catalog Page #  97 

List Price $12.78 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • V-Belt Section 2L
  • Industry Number 2L240
  • Number of Ribs 1
  • Outside Length 24"
  • Top Width 1/4"
  • Thickness 5/32"
13V782
2L260
26"

$10.26 / each

Enter location to check availability
Catalog Page #  97 

List Price $12.83 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • V-Belt Section 2L
  • Industry Number 2L260
  • Number of Ribs 1
  • Outside Length 26"
  • Top Width 1/4"
  • Thickness 5/32"
13V783
2L280
28"

$11.70 / each

Enter location to check availability
Catalog Page #  97 

List Price $14.63 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • V-Belt Section 2L
  • Industry Number 2L280
  • Number of Ribs 1
  • Outside Length 28"
  • Top Width 1/4"
  • Thickness 5/32"
13V784
2L340
34"

$11.70 / each

Enter location to check availability
Catalog Page #  97 

List Price $14.63 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • V-Belt Section 2L
  • Industry Number 2L340
  • Number of Ribs 1
  • Outside Length 34"
  • Top Width 1/4"
  • Thickness 5/32"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More