Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Walk Behind Floor Scrubber, 28 In.

  • Item# 14X832
  • Mfr. Model# 14X832
  • Catalog Page# 1707
  • UNSPSC# 47121605
Walk Behind Floor Scrubber,28 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $11,892.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 402.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 28" heavy duty trac drive auto scrubber is designed to clean hard floor surfaces in one quick pass. It includes batteries, chargers, and pad holders. It also features a parabolic squeegee, shroud-protected scrub deck, traction drive for productivity, and easy-to-use controls for safety and convenience.

View More

Technical Specs

  • Item Walk Behind Floor Scrubber
  • Deck Style Disc
  • Cleaning Path 28"
  • Power Source (2) 12V, 215Ah Batteries
  • Vacuum Motor 3 Stage 0.8 HP
  • Solution Tank Capacity 17 gal.
  • Recovery Tank Capacity 17 gal.
  • Brush Motor 0.75 HP
  • Brush Speed 200 rpm
  • Sound Level 71dB
  • Max. Brush Pressure 150 lb.
  • Max. Productivity 28,000 sq. ft./hr.
  • Features Parabolic Squeegee, Shroud-Protected Scrub Deck, Traction Drive For Productivity and Easy-to-Use Controls For Safety and Convenience
  • Includes Squeegee Assembly, Battery Charger
  • For Use With Hard Surface Flooring
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Corrosives

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.