Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

1-1/2 HP 115/230V Industrial Fume and Smoke Exhauster

  • Item# 3AA22
  • Mfr. Model# 3AA22
  • Catalog Page# 3824
  • UNSPSC# 40101502
1-1/2 HP 115/230V Industrial Fume and Smoke Exhauster close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $831.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 83.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Model features steel frame, steel impeller in fiberglass housing, and intake screen. TEFC, 3450 rpm, continuous-duty, ball bearing motor.

View More

Technical Specs

  • Item Fume and Smoke Exhauster
  • Type Industrial
  • HP 1-1/2
  • Max. CFM @ 0 S.P. 1100
  • Max. FPM @ 0 S.P. 6900
  • Max. Static Pressure (In.) 5.6
  • dBA @ 5 Feet 86
  • Voltage 115/230
  • Hz 60
  • Phase 1
  • Amps AC 16.0
  • Outlet Hose I.D. (In.) 6
  • Inlet Hose I.D. (In.) 5
  • Max. Fume Temp. (Deg. F) 180
  • Includes One 9 Feet Wire-reinforced PVC Inlet Hose and Clamps, 90 Degrees Sheet Metal Exhaust Elbow, 8 Feet Power Cord, Lockable Rocker Power Switch and a Three-prong Plug
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Nice unit and moves air really well. Depending on your setup more hose can be pretty handy. Lori at branch 489 was wonderful to work with. September 12, 2014
Rated 5 out of 5 by Great Product. Very Satisfied and performs as advertised with CFM and so on. Even performs a little better if run on 220 volt with less electrical consumption over 110 volt.Would buy this product again and Jason @ the Downers Grove facilty was a pleasure to deal with. November 22, 2012
  • 2016-08-24 T04:45:17.404-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_3AA22, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.