Skip Content

ST
DAYTON

Exhaust Ventilator,208-230/460 Volts

  • Item # 7CH14
  • My Part #
  • Mfr. Model # 7CH14
  • Catalog Page # 2965
  • UNSPSC # 40101502
Exhaust Ventilator,208-230/460 Volts close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,018.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 777.86 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hooded Axial Belt-Drive Roof Ventilators

• Max. inlet air temperature: 104°F
Designed for roof-mounted exhaust or supply of clean air in factories, warehouses, and other large facilities. Heavy-gauge galvanized steel construction features hinged hood with bird screen, providing convenient access to motor and drives. Strong, weathertight hood is constructed of interlocking arched galvanized panels. Bird screen and hood come preassembled (except 54" and 60" sizes). Base requires field assembly with hardware provided. Housing, fan, and drive packages are shipped separately. Reversible exhaust/supply ventilators include wall-mounted reversing switch.

View More

Technical Specs

  • Item Exhaust Ventilator
  • Blade Dia. 48"
  • Voltage - Roof Ventilators 208-230/460
  • Motor HP - Roof Ventilators 1-1/2
  • Overall Height - Roof Ventilators 42-1/2"
  • Overall Width - Roof Ventilators 90"
  • Drive Type - Roof Ventilators Belt Drive
  • Style - Roof Ventilators Hooded
  • Item - Roof Ventilators Exhaust Ventilator
  • Base Square Size - Roof Ventilators 54-1/2" x 54-1/2"
  • CFM @ 0.000-In. SP 16,238
  • CFM @ 0.125-In. SP 14,599
  • CFM @ 0.250-In. SP 12,434
  • CFM @ 0.375-In. SP 6725
  • Max. Ambient Temp. (F) 104
  • Max. Inlet Temp. (Deg. F) 104
  • Hz 60
  • Phase 3
  • Full Load Amps 4.5-4.1/2.0
  • Max. BHP 1.80
  • Bearing Type Regreasable Pillow Block
  • Motor RPM 1725
  • Motor Type 3-Phase
  • Motor Enclosure Totally Enclosed Air-Over
  • Max. Depth (In.) 84
  • Mounting Position Horizontal
  • Frame Material Galv Steel
  • Propeller Material Steel
  • Number of Blades 6
  • Fan RPM 491
  • Bearing Size (In.) 1-1/4
  • Shaft Dia. (In.) 1-1/4
  • Assembled/Unassembled Unassembled
  • Includes Hood and Drive Package
  • Dimension A 54-1/2"
  • Dimension B 90"
  • Dimension C 84"
  • Dimension D 42-1/2"
  • Dimension E 42-1/2"
  • Dimension F 12"
  • Recommended 12 3/8"H Roof Curb Item No. 2ZV87
  • Recommended 6 3/8"H Roof Curb Item No. 3C216
  • Recommended Gravity Backdraft Damper Item No. 6WRK8
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.