Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

Exhaust Vent, 36 In

  • Item # 7A878
  • Mfr. Model # 7A878
  • Catalog Page # 3021
  • UNSPSC # 40101502
Exhaust Vent,36 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $3,280.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 396.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This exhaust ventilator is for use in industrial and commercial buildings, including warehouses, manufacturing facilities, foundries, and laboratories. It's highly weather-resistant, with housings constructed of heavy-gauge galvanized steel, bolted seams, and reinforced edges for added strength. Drive frames are die-formed, galvanized structural steel, providing a rigid platform for motors, shafts, bearings, and drives. Fabricated steel propellers have steeply pitched blades to generate low sound levels. Integral butterfly dampers prevent unwanted backdrafts and have magnetic latches to minimize damper flutter when not in use. Built-in lifting lugs speed installation; the windband is removable for easy inspection.

View More

Technical Specs

  • Item Exhaust Ventilator with Motor and Drive Package
  • Drive Type Belt
  • Type Axial Upblast
  • Blade Dia. 36"
  • Propeller Material Steel
  • CFM @ 0.000-In. SP 19,212
  • CFM @ 0.125-In. SP 17,866
  • CFM @ 0.250-In. SP 15,917
  • CFM @ 0.375-In. SP 13,659
  • CFM Range 9954 to 19,211
  • Sones @ 0.125-In. SP @ 5 Ft. 29
  • Sones @ 0.250-In. SP @ 5 Ft. 27
  • Max. Inlet Temp. (Deg. F) 120
  • Motor Voltage 208/220/440
  • Motor Hz 60
  • Phase 3
  • Bearing Type Regreasable Pillow Block
  • Motor HP 2
  • Motor HP Range 1/2 to 2
  • Max. BHP 2.40
  • Fan RPM 689
  • RPM Range 357 to 689
  • Speed Controllable No
  • Mounting Location Roof
  • Base Width (In.) 44-3/4
  • Base Length (In.) 44-3/4
  • Base Height (In.) 1-3/4
  • Overall Height (In.) 33
  • Overall Dia. (In.) 46
  • Shaft Dia. Sheave End (In.) 1
  • Shaft Dia. Propeller End (In.) 1
  • Housing Material Galvanized Steel
  • Assembled/Unassembled Unassembled
  • Agency Compliance UL/cUL 705 Listed
  • Requires Roof Curb For New Installations
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV85
  • Adj. 6 3/8"H Roof Curb Stock No. 3C597
  • Recommended 12 In. Fixed Curb Item No. 3AZJ3
  • Dimension A 44-3/4"
  • Dimension B 38-1/2"
  • Dimension C 17-1/2"
  • Dimension D 33"
  • Dimension E 43-1/2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.