Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

Unassembled Upblast Ventilator with Motor and Drive Package, 21-1/4" Wheel Dia., Belt-Drive

  • Item# 7A706
  • Mfr. Model# 7A706
  • Catalog Page# 3019
  • UNSPSC# 40101502
Unassembled Upblast Ventilator with Motor and Drive Package, 21-1/4" Wheel Dia., Belt-Drive close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,324.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 151.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This centrifugal belt-drive upblast ventilator is designed for use in restaurants, schools, and commercial and industrial applications to exhaust contaminated air from kitchen range hoods up and away from the roof. Its 1-pc. rolled aluminum windband is fully welded to the base to create a virtually leakproof seal between the ventilator and the mounting surface. Internal steel support braces and a fully rolled windband dramatically increase the rigidity of the ventilator for greater stability during transport and installation. Motor, drive frame, and wheel are isolated from the mounting base by independent neoprene studs no metal-to-metal contact, greatly reducing overall noise. The motor compartment is isolated from the contaminated air stream and is cooled by outside air that is pulled in through an oversized breather tube by the spinning action of the wheel.

View More

Technical Specs

  • Item Upblast Ventilator with Motor and Drive Package
  • Drive Type Belt-Drive
  • Wheel Dia. 21-1/4"
  • CFM @ 0.000-In. SP 6806
  • CFM @ 0.125-In. SP 6628
  • CFM @ 0.250-In. SP 6451
  • CFM @ 0.375-In. SP 6279
  • CFM @ 0.500-In. SP 6108
  • CFM @ 0.625-In. SP 5933
  • CFM @ 0.750-In. SP 5748
  • CFM @ 0.875-In. SP 5562
  • CFM @ 1.000-In. SP 5350
  • CFM @ 1.250-In. SP 4892
  • CFM @ 1.500-In. SP 4289
  • CFM @ 1.75-In. SP 3365
  • Sones @ 0.125-In. SP @ 5 Ft. 24
  • Sones @ 0.250-In. SP @ 5 Ft. 23
  • Sones @ 0.500-In. SP @ 5 Ft. 22
  • Assembled/Unassembled Unassembled
  • Motor Voltage 208/230/460
  • Phase 3
  • Hz 60
  • Motor HP 2
  • Max. BHP 2.10
  • RPM 1210
  • Base Length 30"
  • Base Height 1-3/4"
  • Overall Dia. 35-3/8"
  • Base Width 30"
  • Shaft Dia. Wheel End 3/4"
  • Overall Height 36 1/2"
  • Max. Inlet Temp. 300 Degrees
  • Housing Material Spun Aluminum
  • Mounting Location Roof
  • Wheel Material Aluminum
  • Speed Controllable No
  • Fixed UL 762 Kitchen Roof Curb Stock No. 4HX57
  • Recommended 12 In. Fixed Curb Item No. 2RB79
  • Recommended 8 In. Fixed Curb Item No. 4HX41
  • Recommended Damper Size (In.) 23 x 23
  • Recommended Damper Stock No. 4HX67
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV83
  • Adj. UL 762 Kitchen Roof Curb Stock No. 4HX62
  • Requires Roof Curb For New Installation
  • Includes NEMA 1 Junction Box, Drive Package
  • Standards UL/cUL 762, AMCA Sound and Air
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.