Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Unassembled Upblast Centrifugal Ventilator with Motor and Drive Package, 11" Wheel Dia., Belt-Drive

  • Item# 7A588
  • Mfr. Model# 7A588
  • Catalog Page# N/A
  • UNSPSC# 40101502
Unassembled Upblast Centrifugal Ventilator with Motor and Drive Package, 11" Wheel Dia., Belt-Drive close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Upblast Centrifugal Ventilator with Motor and Drive Package
  • Drive Type Belt-Drive
  • Wheel Dia. 11"
  • CFM @ 0.000-In. SP 1180
  • CFM @ 0.125-In. SP 1094
  • CFM @ 0.250-In. SP 1017
  • CFM @ 0.375-In. SP 929
  • CFM @ 0.500-In. SP 824
  • CFM @ 0.625-In. SP 712
  • CFM @ 0.750-In. SP 586
  • Sones @ 0.125-In. SP @ 5 Ft. 13.4
  • Sones @ 0.250-In. SP @ 5 Ft. 13.0
  • Sones @ 0.500-In. SP @ 5 Ft. 12.2
  • Assembled/Unassembled Unassembled
  • Motor Voltage 115/208/230
  • Phase 1
  • Hz 60
  • Motor HP 1/4
  • Max. BHP 0.20
  • RPM 1725
  • Base Length 19"
  • Base Height 1-3/4"
  • Overall Dia. 24-7/8"
  • Base Width 19"
  • Shaft Dia. Wheel End 3/4"
  • Overall Height 25-1/8"
  • Max. Inlet Temp. 300 Degrees
  • Housing Material Spun Aluminum
  • Mounting Location Roof
  • Wheel Material Aluminum
  • Speed Controllable No
  • Fixed UL 762 Kitchen Roof Curb Stock No. 4HX54
  • Recommended 12 In. Fixed Curb Item No. 2RB75
  • Recommended 8 In. Fixed Curb Item No. 4HX38
  • Recommended Damper Size (In.) 12 x 12
  • Recommended Damper Stock No. 4HX64
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV82
  • Adj. UL 762 Kitchen Roof Curb Stock No. 4HX61
  • Requires Roof Curb For New Installation
  • Includes NEMA 1 Junction Box, Drive Package
  • Standards UL/cUL 762, AMCA Sound and Air
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.