Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

18-1/2", Unassembled Downblast Ventilator with Motor and Drive Package, Belt-Drive

  • Item# 7A563
  • Mfr. Model# 7A563
  • Catalog Page# 3705
  • UNSPSC# 40101502
18-1/2", Unassembled Downblast Ventilator with Motor and Drive Package, Belt-Drive close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,786.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 124.14 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This exhaust ventilator is designed to meet the general clean air exhaust requirements for industrial and commercial buildings. Rugged and reliable construction makes fan capable of withstanding severe exhaust conditions. This ventilator's spun aluminum construction features a fully rolled windband bead for increased stability and easy transport. Fresh outside air is drawn in under the motor cover to maximize motor life. Drive frame is internally isolated from the rest of the unit through use of neoprene isolators for long life and quiet operation; no steel-to-steel contact. Motors, sheaves, and belts are packed separately when complete, unassembled ventilator with drive package is ordered.

View More

Technical Specs

  • Item Downblast Ventilator with Motor and Drive Package
  • Drive Type Belt-Drive
  • Wheel Dia. 18-1/2"
  • CFM @ 0.000-In. SP 3150
  • CFM @ 0.125-In. SP 2997
  • CFM @ 0.250-In. SP 2832
  • CFM @ 0.375-In. SP 2624
  • CFM @ 0.500-In. SP 2375
  • CFM @ 0.625-In. SP 2053
  • Sones @ 0.125-In. SP @ 5 Ft. 9.9
  • Sones @ 0.250-In. SP @ 5 Ft. 8.7
  • Sones @ 0.500-In. SP @ 5 Ft. 8.2
  • Motor Voltage 115/208/230
  • Phase 1
  • Hz 60
  • Motor HP 1/3
  • Max. BHP 0.35
  • RPM 810
  • Base Width 30"
  • Base Length 30"
  • Base Height 1 3/4"
  • Overall Dia. 35-1/2"
  • Overall Height 34-3/8"
  • Shaft Dia. Wheel End 3/4"
  • Max. Inlet Temp. 180 Degrees
  • Mounting Location Roof
  • Housing Material Spun Aluminum
  • Wheel Material Aluminum
  • Wheel Type Backward Inclined Centrifugal
  • Speed Controllable No
  • Adj. 12 3/8"H Roof Curb Stock No. 3C437
  • Adj. 6 3/8"H Roof Curb Stock No. 4c454
  • Assembled/Unassembled Unassembled
  • Recommended 12 In. Fixed Curb Item No. 4HX49
  • Recommended 8 In. Fixed Curb Item No. 4HX41
  • Agency Compliance UL/cUL 705, AMCA Sound & Air
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.