Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Exhaust Vent, 36 In

  • Item# 7A430
  • Mfr. Model# 7A430
  • Catalog Page# 3707
  • UNSPSC# 40101502
Exhaust Vent, 36 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,365.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 452.37 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Axial Belt-Drive Downblast Exhaust Ventilators

• NEMA 1 junction box in motor enclosure Max. inlet air temperature: 120°F UL-705 Listed for Power Ventilators Air-handling quality bearings are selected to meet a minimum of L10-100,000 hours Regreasable pillow block bearings
Provide steady exhaust of clean air under low-to-moderate static pressures. Spun aluminum construction, with fully rolled bead on the windband, for stability and rigidity when lifting and transporting.
UL and C-UL Listed.

View More

Technical Specs

  • Item Exhaust Ventilator
  • Type Axial Belt Drive Downblast with Drive Package
  • Propeller Dia. (In.) 36
  • CFM @ 0.000-In. SP 10,406
  • CFM @ 0.125-In. SP 9425
  • CFM @ 0.250-In. SP 8502
  • CFM @ 0.375-In. SP 7424
  • CFM @ 0.500-In. SP 6316
  • CFM @ 0.675-In. SP 5299
  • CFM @ 0.750-In. SP 3733
  • Mounting Location Roof
  • Base Height (In.) 1 3/4
  • Base Width (In.) 46
  • Base Length (In.) 46
  • Overall Dia. (In.) 58 5/8
  • Overall Height (In.) 43 5/8
  • Motor Voltage 230/460
  • Phase 3
  • Motor Hz 60
  • Max. Operating Amps 6.0/3.0
  • Motor HP 1-1/2
  • Motor HP Range 3/4 to 1 1/2
  • Max. BHP 1.57
  • RPM 621
  • Bearing Type Regreasable Pillow Block
  • Shaft Dia. Propeller End (In.) 1 1/4
  • Shaft Dia. Sheave End (In.) 1 1/4
  • Propeller Material Steel
  • Housing Material Spun Aluminum
  • Speed Controllable No
  • Max. Inlet Temp. (Deg. F) 120
  • Agency Compliance UL 705
  • Application General Clean Air
  • Requires Roof Curb For New Installations
  • Includes NEMA 1 Junction Box
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV85
  • Adj. 6 3/8"H Roof Curb Stock No. 3C597
  • Assembled/Unassembled Unassembled
  • Recommended 12 In. Fixed Curb Item No. 2RB82
  • Recommended 8 In. Fixed Curb Item No. 4HX44
  • Recommended Damper Size (In.) 39 x 39
  • Recommended Damper Stock No. 4HX70
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.