Skip Content

ST
TM
DAYTON

Assembled Upblast Ventilator, 11" Wheel Dia., Direct-Drive

  • Item # 5DVP7
  • My Part #
  • Mfr. Model # 5DVP7
  • Catalog Page # 3016
  • UNSPSC # 40101502
Upblast Ventilator,Wheel 11 In,115V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $642.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 33.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton ventilators are designed for continuous operation to exhaust foul air, fumes, odors and grease-laden vapors. Weather resistant ventilators feature spun aluminum curb, galvanized metal motor base, and supports. Motor compartment is cooled by fresh outside air. Units are speed controllable for UL/cUL 705 applications only.

View More

Technical Specs

  • Drive Type - Roof Ventilators Direct Drive
  • Drive Package With Motor Included Yes
  • Base Square Size - Roof Ventilators 17-7/8" x 17-7/8"
  • Duty Rating - Roof Ventilators Standard
  • Voltage - Roof Ventilators 115
  • Motor HP - Roof Ventilators 1/8
  • Mounting Location - Roof Ventilators Wall
  • Number of Speeds 3
  • Wheel Dia. 11"
  • Item - Roof Ventilators Upblast Ventilator
  • CFM @ 0.000-In. SP 711/880/1049
  • CFM @ 0.125-In. SP 570/774/964
  • CFM @ 0.250-In. SP 381/641/861
  • CFM @ 0.375-In. SP -/484/747
  • CFM @ 0.500-In. SP -/199/616
  • CFM @ 0.625-In. SP -/-/442
  • CFM @ 0.750-In. SP -/-/-
  • CFM @ 0.875-In. SP -/-/-
  • CFM @ 1.000-In. SP -/-/-
  • CFM @ 1.250-In. SP -/-/-
  • CFM @ 1.500-In. SP -/-/-
  • Sones @ 0.125-In. SP @ 5 Ft. 4.5/6.7/9.3
  • Sones @ 0.250-In. SP @ 5 Ft. 4.5/6.4/8.5
  • Sones @ 0.500-In. SP @ 5 Ft. -/6.8/8.1
  • Assembled/Unassembled Assembled
  • Phase 1
  • Hz 60
  • Max. Operating Amps 1.5/2.0/2.6
  • Max. BHP 0.04/0.07/0.12
  • RPM 1050/1300/1550
  • Overall Dia. 21"
  • Shaft Dia. Wheel End 1/2"
  • Overall Height 21"
  • Max. Inlet Temp. 130 Degrees
  • Housing Material Spun Aluminum
  • Wheel Material Aluminum
  • Speed Controllable Yes
  • Recommended Damper Size (In.) 10 x 10
  • Recommended Damper Stock No. 4HX73
  • Includes NEMA 1 Junction Box, Mounting Plate
  • Standards UL/cUL 705, AMCA Sound and Air
  • Dimension A 17-7/8"
  • Dimension B 21"
  • Dimension C 15-1/4"
  • Dimension D 13-3/8"
  • Dimension E 15"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Assembled Upblast Ventilator, 11 In Wheel Dia., Direct-Drive is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Bought this exhaust fan to clear steam from kitchen dish washer area. Clears steam out with no problems. Workers say they did have to remove glasses to see before, but now no problem.
Date published: 2014-03-17
  • y_2018, m_1, d_11, h_10
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_5DVP7, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.