Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

24" Direct Drive Axial Exhaust Ventilator, Motor HP 1, Voltage 115/230

  • Item# 4YC55
  • Mfr. Model# 4YC55
  • Catalog Page# 3707
  • UNSPSC# 40101502
24" Direct Drive Axial Exhaust Ventilator, Motor HP 1, Voltage 115/230 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,202.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 89.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Dayton ventilator is designed for situations requiring the steady exhaust or supply of air under low to moderate static pressures. Features include a fully rolled baffle bead for stability and ease of transport, a galvanized venturi, inlet, and supports. All units require single phase power.

View More

Technical Specs

  • Item Direct Drive Axial Exhaust Ventilator
  • Propeller Dia. 24"
  • CFM @ 0.000-In. SP 6042
  • CFM @ 0.125-In. SP 5626
  • CFM @ 0.250-In. SP 5137
  • CFM @ 0.375-In. SP 4619
  • CFM @ 0.500-In. SP 4146
  • CFM @ 0.625-In. SP 3476
  • CFM @ 0.750-In. SP 3136
  • CFM @ 0.875-In. SP 2682
  • CFM @ 1.000-In. SP 2028
  • Sones @ 0.125-In. SP @ 5 Ft. 21
  • Sones @ 0.250-In. SP @ 5 Ft. 20
  • Voltage 115/230
  • Hz 60
  • Phase 1
  • Max. Operating Amps 11.4/5.7
  • Max. Operating Watts 1014
  • Motor HP 1
  • Max. BHP 1.17
  • RPM 1140
  • Max. Inlet Temp. 120 Degrees F
  • Base Width 34"
  • Base Length 34"
  • Base Height 1-3/4"
  • Base Top to Shroud 6-1/4"
  • Overall Height 17-1/2"
  • Overall Dia. 42"
  • Mounting Location Roof
  • Housing Material Spun Aluminum
  • Propeller Material Aluminum
  • Shaft Dia. Propeller End 5/8"
  • Speed Controllable No
  • Standards AMCA Sound & Air, UL/cUL 705
  • Requires Roof Curb For New Installation
  • Includes NEMA 1 Junction Box
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV84
  • Adj. 6 3/8"H Roof Curb Stock No. 4C455
  • Recommended 12 In. Fixed Curb Item No. 2RB80
  • Recommended 8 In. Fixed Curb Item No. 4HX42
  • Recommended Damper Size 27" x 27"
  • Recommended Damper Stock No. 4HX68
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.