Skip Content

ST
TM
DAYTON

Exhaust/Supply Vent,208-230/460 V

  • Item # 7AU61
  • My Part #
  • Mfr. Model # 7AU61
  • Catalog Page # 3029
  • UNSPSC # 40101502
Exhaust/Supply Vent,208-230/460 V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,590.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 824.58 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hooded Axial Belt-Drive Roof Ventilators

• Max. inlet air temperature: 104°F
Designed for roof-mounted exhaust or supply of clean air in factories, warehouses, and other large facilities. Heavy-gauge galvanized steel construction features hinged hood with bird screen, providing convenient access to motor and drives. Strong, weathertight hood is constructed of interlocking arched galvanized panels. Bird screen and hood come preassembled (except 54" and 60" sizes). Base requires field assembly with hardware provided. Housing, fan, and drive packages are shipped separately. Reversible exhaust/supply ventilators include wall-mounted reversing switch.

View More

Technical Specs

  • Blade Dia. 48"
  • Voltage - Roof Ventilators 208-230/460
  • Motor HP - Roof Ventilators 3
  • Overall Height - Roof Ventilators 42-1/2"
  • Overall Width - Roof Ventilators 90"
  • Drive Type - Roof Ventilators Belt Drive
  • Style - Roof Ventilators Hooded
  • Item - Roof Ventilators Exhaust/Supply Ventilator
  • Base Square Size - Roof Ventilators 54-1/2" x 54-1/2"
  • Exhaust/Supply CFM @ 0.000-In. SP 23,117
  • Exhaust/Supply CFM @ 0.125-In. SP 20,967
  • Exhaust/Supply CFM @ 0.250-In. SP 18,022
  • Exhaust/Supply CFM @ 0.375-In. SP 14,147
  • Max. Ambient Temp. (F) 104
  • Max. Inlet Temp. (Deg. F) 104
  • Hz 60
  • Phase 3
  • Full Load Amps 9.2-8.3/4.2
  • Max. BHP 3.45
  • Bearing Type Regreaseable Cast Pillow Block
  • Motor RPM 1750
  • Motor Type 3-Phase
  • Motor Enclosure Open Dripproof
  • Max. Depth (In.) 84
  • Mounting Position Horizontal
  • Frame Material Galvanized Steel
  • Propeller Material Cast Aluminum
  • Number of Blades 6
  • Fan RPM 847
  • Bearing Size (In.) 1-1/2
  • Shaft Dia. (In.) 1-1/2
  • Assembled/Unassembled Unassembled
  • Includes Hood and Drive Package
  • Dimension A 54-1/2"
  • Dimension B 90"
  • Dimension C 84"
  • Dimension D 42-1/2"
  • Dimension E 26-1/2"
  • Dimension F 12"
  • Recommended 12 3/8"H Roof Curb Item No. 2ZV87
  • Recommended 6 3/8"H Roof Curb Item No. 3C216
  • Recommended Gravity Backdraft Damper Item No. 6WRK8
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.