Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

16" Backdraft Damper / Wall Shutter, Front Flange, 16-1/2" x 16-1/2" Opening Required

  • Item# 3HHN6
  • Mfr. Model# 3HHN6
  • Catalog Page# 3665
  • UNSPSC# 30151801
16" Backdraft Damper / Wall Shutter, Front Flange, 16-1/2" x 16-1/2" Opening Required close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $65.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.86 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This model is a front flanged exhaust shutter for areas that require a flush mount. The blades have a reinforcement strip across the top of each blade for added strength and counter balancing efficiency. The blades also have a felt seal on the leading edge for quiet closing and better protection from the weather. Ideal for use with cabinet fans and flush mount direct-drive or belt-driven exhaust fans.

View More

Technical Specs

  • Item Backdraft Damper / Wall Shutter, Front Flange
  • Fits Fan Dia. 16"
  • Overall Square 19"
  • Opening Required 16-1/2" x 16-1/2"
  • Frame Depth 2-1/2"
  • Open Depth 5-3/4"
  • Flange Width 1-1/2"
  • Mounting Hole Size Prepunched
  • Free Area 1.436 sq.ft.
  • Max. Velocity 2500 FPM
  • Mounting Position Vertical
  • Blade Material Mill Finish Aluminum
  • Construction Material Extruded Aluminum Frame and Galvanized Tie Rods
  • For Use With Vertical Mounted Exhaust Fans
  • Number of Panels 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.