Navigation Menu New

Access My Account, Order History, Lists and more here.

10D952 10D952 UNSPSC # 40101502

Exhaust Fan: Direct Drive, 8 in Blade, 1/30 hp, 466 cfm, 115V AC, 1 ph, Totally Enclosed

  • Item # 10D952
  • Mfr. Model # 10D952
  • UNSPSC # 40101502
  • Catalog Page # 2930 2930
Country of Origin China. Country of Origin is subject to change.

Quietly exhaust high volumes of air. Great for ventilating schools, offices, storage facilities, and light manufacturing and assembly areas.

Tap image to zoom.

Roll over image to zoom.

Exhaust Fan: Direct Drive, 8 in Blade, 1/30 hp, 466 cfm, 115V AC, 1 ph, Totally Enclosed

  • Item # 10D952
  • Mfr. Model # 10D952
  • UNSPSC # 40101502
  • Catalog Page # 2930 2930
Country of Origin China. Country of Origin is subject to change.

Quietly exhaust high volumes of air. Great for ventilating schools, offices, storage facilities, and light manufacturing and assembly areas.

Technical Specs

  • Item Exhaust Fan
  • Assembled Fully Assembled
  • Blade Diameter 8 in
  • Blade Material Aluminum
  • Drive Type Direct Drive
  • Duct Diameter 8 1/4 in
  • Exhaust Airflow @ 0.000 in SP 466 cfm
  • Frame Finish Galvanized
  • Frame Material Steel
  • Guard Finish Zinc Plated
  • Guard Material Steel
  • Guard Type Intake
  • Includes Dehumidistat No
  • Maximum Noise Level 6.8 sones
  • Motor Enclosure Totally Enclosed Air Over
  • Motor Horsepower 1/30 hp
  • Motor Speed 1,775 RPM
  • Mounting Location Wall
  • Noise Level @ 0.000 in SP @ 5 ft 6.8 sones
  • Number of Blades 5
  • Number of Speeds 1
  • Overall Depth 7 3/8 in
  • Overall Diameter 12 in
  • Overall Height 12 in
  • Overall Width 12 in
  • Phase 1
  • Duct Shape Round
  • Nameplate Voltage 115V AC
  • Exhaust Airflow @ 0.100 in SP 329 cfm
  • Electrical Connection Hardwired
  • Fan Style Panel
  • Includes Motor Yes
  • Method of Construction Stamped
  • Speed Controllable Yes
  • Vent Design Ductless
  • Ventilation Type Exhaust
  • Bearing Type Ball
  • Exhaust Airflow @ 0.125 in SP 329 cfm
  • Exhaust Airflow @ 0.250 in SP 170 cfm
  • Exhaust Airflow @ 0.375 in SP 117 cfm
  • Flange Width 1 in
  • For Cut-Out Diameter 8 1/4 in
  • Maximum Ambient Operating Temperature 104 Degrees F

Quietly exhaust high volumes of air. Great for ventilating schools, offices, storage facilities, and light manufacturing and assembly areas.

Back to Top