Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

54" Heavy Duty Exhaust Fan with Motor and Drive Package, 3 Phase, Unassembled

  • Item# 7M8G3
  • Mfr. Model# 7M8G3
  • Catalog Page# 3664
  • UNSPSC# 40101604
54" Heavy Duty Exhaust Fan with Motor and Drive Package, 3 Phase, Unassembled close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,891.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 605.22 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fan is designed for commercial and industrial applications that require high volumes of air at low to medium static pressures. Built with 6-blade heavy-duty cast-aluminum propellers, drive-frame channels, bearing plate, and motor plate. The variable pitch, adjustable motor pulley optimizes fan performance. Air handling-quality bearings meet a minimum of L10-100,000 hr. Mount fan vertically for exhaust operation; horizontally for supply. Included drive package comes with appropriate motor, belt, and sheaves to obtain performance listed; packed separately.
Note: OSHA complying guards are required when a fan is installed within 8 ft. of floor, working level, or within reach of personnel. Review OSHA codes and UL standards.

View More

Technical Specs

  • Item Heavy Duty Exhaust Fan with Motor and Drive Package
  • Propeller Dia. 54"
  • CFM @ 0.000-In. SP 45,573
  • CFM @ 0.125-In. SP 43,687
  • CFM @ 0.250-In. SP 40,399
  • CFM @ 0.375-In. SP 37,596
  • CFM @ 0.500-In. SP 33,972
  • Sones @ 0.000-In. SP @ 5 Ft. 48
  • Sones @ 0.250-In. SP @ 5 Ft. 49
  • Max. Inlet Temp. 104 Degrees F
  • Voltage 208-230/460
  • Hz 60
  • Phase 3
  • Full Load Amps 20.4-18.5/9.2
  • Motor HP 7-1/2
  • Max. BHP 8.63
  • Bearing Type Regreasable Pillow Block
  • Motor RPM 1750
  • Motor Type 3-Phase
  • Motor Enclosure Totally Enclosed Fan-Cooled
  • Motor Insulation Class F
  • Fan RPM 651
  • Height 60"
  • Width (In.) 60
  • Max. Depth 33-1/2"
  • Venturi Clearance Dia. 55"
  • Venturi Depth 6-1/2"
  • Flange Width 60"
  • Flange Depth 2"
  • Mounting Position Horizontal or Vertical
  • Frame Material Galvanized Steel
  • Propeller Material Cast Aluminum
  • Number of Blades 6
  • Bearing Size 1-1/2"
  • Shaft Dia. 1-1/2"
  • Includes Drive Package
  • Galvanized Wall Shutter No. 3C732
  • Intake Guard No. 1WBU8
  • Motorized Wall Galv. Shutter Stock No. 3C732
  • Wall Collar Stock No. 1WBV7
  • Weatherhood No. 1WBW5
  • Assembled/Unassembled Unassembled
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.