Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Exh Fan 42 In, Less Drive Pkg, Std Duty

  • Item# 1WDC3
  • Mfr. Model# 1WDC3
  • Catalog Page# 3662
  • UNSPSC# 40101604
Exh Fan 42 In,Less Drive Pkg,Std Duty close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $784.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 229.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Exhaust Fan
  • Type Standard Duty Belt Drive Less Drive Package
  • Propeller Dia. (In.) 42
  • CFM Range 12,640 to 20,998
  • Max. Ambient Temp. (F) 104
  • Motor HP Range 1/3 to 1 1/2
  • RPM Range 366 to 608
  • Bearing Type Regreasable Pillow Block
  • Width (In.) 46
  • Height (In.) 46
  • Max. Depth (In.) 23-1/2
  • Venturi Clearance Dia. (In.) 42-1/2
  • Venturi Depth (In.) 6
  • Flange Depth (In.) 2
  • Mounting Position Horizontal or Vertical
  • Frame Material Galvanized Steel
  • Propeller Material Steel
  • Number of Blades 6
  • Bearing Size (In.) 1-1/4
  • Shaft Dia. (In.) 1-1/4
  • Agency Compliance AMCA
  • Requires Wall Collar and Shutter For New Installation
  • Wall Housing Item No. 3FKG2
  • Wall Collar Stock No. 1WBV4
  • Weatherhood No. 1WBW3
  • Galvanized Wall Shutter No. 1C210
  • Aluminum Wall Shutter No. 3C311
  • Fiberglass Wall Shutter No. 5C219
  • Intake Guard No. 1WBU6
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.