Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

24" Shutter Mount Exhaust Fan, Voltage 115V, Motor HP 1/3

  • Item# 1HLB1
  • Mfr. Model# 1HLB1
  • Catalog Page# 3656
  • UNSPSC# 40101502
24" Shutter Mount Exhaust Fan, Voltage 115V, Motor HP 1/3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $766.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 41.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton utility exhaust fans are designed for general purpose exhaust applications and may be used in stores, offices, factories, shops, farm buildings, greenhouses, etc. The efficient, easy-to-install exhaust fans come with automatic shutters. Shutter flanges have eight pre-punched 1/4 x 1/2” slotted mounting holes for ease of installation. To resist corrosion, fan guards have a charcoal metallic finish. Wire guards comply with OSHA Federal 1/2” max. opening requirement, and the fan is shipped completely assembled.

View More

Technical Specs

  • Item Shutter Mount Exhaust Fan
  • Blade Dia. 24"
  • Number of Speeds 2-Speed
  • Voltage 115V
  • CFM @ 0.000-In. SP 4608/3483
  • Motor HP 1/3
  • Square Opening Required 25"
  • CFM @ 0.125-In. SP 3524/1800
  • CFM @ 0.250-In. SP 3020/0
  • Sones @ 0.000-In. SP @ 5 Ft. 7.42/6.91
  • Motor RPM 1075/945
  • Hz 60
  • Phase 1
  • Full Load Amps 3.3
  • Max. Ambient Temp. 104 Degrees F
  • Motor Type PSC
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class B
  • Bearing Type Ball
  • Height 27-1/8"
  • Width 27-1/8"
  • Max. Depth 17-1/4"
  • Frame Material Cold Rolled Steel
  • Frame Finish Galvanized Steel
  • Blade Material Stamped Aluminum
  • Guard Material Steel
  • Wire Guard Finish Gray Polyester
  • Speed Control Item Number 1DGZ9
  • Number of Blades 3
  • Thermal Protection Auto
  • Standards UL Listed for US and Canada
  • Includes Shutter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.