Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Exhaust Fan, 24 In, 115V, 4564 CFM

  • Item# 1HKL8
  • Mfr. Model# 1HKL8
  • Catalog Page# 3657
  • UNSPSC# 40101502
Exhaust Fan,24 In,115V,4564 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $514.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 34.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mounts in low-pressure exhausting and cooling applications. Motor is thermally protected. An automatic shutter is recommended for guard-mount fans; sold separately.

View More

Technical Specs

  • Item Guard Mounted Exhaust Fan
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 4564
  • CFM @ 0.125-In. SP 2356
  • Sones @ 0.000-In. SP @ 5 Ft. 7.1
  • Voltage 115
  • Hz 60
  • Phase 1
  • Operating Amps 3.3
  • Motor HP 1/3
  • Max. Ambient Temp. 104 Degrees F
  • Bearing Type Ball
  • Motor RPM 1075
  • Motor Type PSC
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class B
  • Max. Depth 11"
  • Mounting Position Horizontal or Vertical
  • Mounting Holes O.C. 19-3/4"
  • Guard Material Steel
  • Wire Guard Finish Gray Polyester
  • Outside Dia. 26 5/8"
  • Blade Material Stamped Aluminum
  • Number of Blades 3
  • Thermal Protection Auto
  • Includes Wiring, Junction Box, and 6"-8" Leads
  • Standards UL-cUL E476496
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Great product. Fan runs quiet. Only problem, the junction box knockouts were not cut deep enough. I had to drill out for electrical connector. Other than that, Strong fan. November 4, 2013
  • 2016-07-23 T02:25:36.735-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1HKL8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.