Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

10" Blade Dia. 1/25 HP Guard Mounted Exhaust Fan, 1550 Motor RPM

  • Item# 1HKL3
  • Mfr. Model# 1HKL3
  • Catalog Page# 2985
  • UNSPSC# 40101502
10" Blade Dia. 1/25 HP Guard Mounted Exhaust Fan, 1550 Motor RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $141.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.82 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Guard Mounted Exhaust Fan
  • Blade Dia. 10"
  • CFM @ 0.000-In. SP 615
  • CFM @ 0.125-In. SP 489
  • Sones @ 0.000-In. SP @ 5 Ft. 6.05
  • Fan Voltage 115VAC
  • Hz 60
  • Phase 1
  • Operating Amps 0.55
  • Exhaust/Supply Fan Motor HP 1/25
  • Max. Ambient Temp. 104 Degrees F
  • Bearing Type Sleeve
  • Motor RPM 1550
  • Exhaust/Supply Fan Item Exhaust Fan
  • Drive Package Included No
  • Motor Type PSC
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class B
  • Max. Depth 5-7/8"
  • Mounting Position Horizontal or Vertical
  • Mounting Holes O.C. 8-3/4"
  • Guard Material Steel
  • Wire Guard Finish Gray Polyester
  • Outside Dia. 11-1/8"
  • Blade Material Stamped Aluminum
  • Number of Blades 5
  • Thermal Protection Auto
  • Includes Wiring, Junction Box, and 6"-8" Leads
  • Standards UL-cUL E476496
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.