Skip Content
ST
TM
DAYTON

27-2/32" x 27-2/32" 115VACV Corrosion Resistant Shutter Mount 1-Phase Exhaust Fan

  • Item # 1BLJ7
  • My Part #
  • Mfr. Model # 1BLJ7
  • Catalog Page # 2984
  • UNSPSC # 40101502
Exhaust Fan,24 In,115 V,5448 CFM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $959.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 47.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides dependable use in many corrosive atmospheres. Propellers have OSHA-compliant epoxy-coated wire guards. Vertical-mount only. Not designed for laboratory hood exhaust or explosive atmospheres. Thermally protected motor.

View More

Technical Specs

  • Item Exhaust Fan
  • Type Corrosion Resistant Shutter Mount
  • Blade Dia. 24"
  • Fan Voltage 115VAC
  • Exhaust/Supply Fan Item Exhaust Fan
  • Max. Ambient Temp. (F) 104
  • CFM @ 0.000-In. SP 5448
  • CFM @ 0.125-In. SP 3,920
  • CFM @ 0.250-In. SP 3,592
  • CFM @ 0.375-In. SP 2680
  • Sones @ 0.000-In. SP @ 5 Ft. 7.2
  • Hz 60
  • Phase 1
  • Full Load Amps 4.6
  • Exhaust/Supply Fan Motor HP 1/2
  • Bearing Type Sealed Ball
  • Motor RPM 1075
  • Motor Type Permanent Split Capacitor
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class B
  • Height (In.) 27-2/32
  • Width (In.) 27-2/32
  • Max. Depth (In.) 18-3/8
  • Sq. Opening Required (In.) 25
  • Frame Material Fiberglass
  • Guard Material Steel
  • Wire Guard Finish Epoxy Coated
  • Propeller Material Fiberglass Reinforced Polypropylene
  • Number of Blades 8
  • Speed Control No
  • Thermal Protection Auto
  • Agency Compliance UL Listed for US and Canada
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.