Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Exhaust Fan, 20 In, 115/230V

  • Item# 10D987
  • Mfr. Model# 10D987
  • Catalog Page# 3657
  • UNSPSC# 40101502
Exhaust Fan,20 In,115/230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $986.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 41.9 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This fan exhausts large volumes of air at high static pressures, for ventilating factories, foundries, and other industrial environments. It includes prepunched mounting holes.

View More

Technical Specs

  • Item Exhaust Fan
  • Type Industrial Direct Drive
  • Propeller Dia. (In.) 20
  • CFM @ 0.000-In. SP 4557
  • CFM @ 0.125-In. SP 4254
  • CFM @ 0.250-In. SP 3919
  • CFM @ 0.375-In. SP 3542
  • CFM @ 0.500-In. SP 3101
  • Sones @ 0.000-In. SP @ 5 Ft. 23
  • Sones @ 0.125-In. SP @ 5 Ft. 22
  • Max. Ambient Temp. (F) 104
  • Voltage 115/230
  • Hz 60
  • Phase 1
  • Motor HP 3/4
  • Motor RPM 1750
  • Motor Enclosure Totally Enclosed Air Over
  • Motor Insulation Class B
  • Bearing Type BALL
  • Full Load Amps 8.1/1/4
  • Watts 373
  • Height (In.) 24
  • Width (In.) 24
  • Max. Depth (In.) 15-3/8
  • Venturi Depth (In.) 3-1/2
  • Flange Width (In.) 1
  • Frame Material Galvanized
  • Frame Finish Galvanized
  • Propeller Material Aluminum
  • Number of Blades 3
  • Mounting Position Vertical or Horizontal
  • Speed Control No
  • Agency Compliance UL and cUL Listed, AMCA
  • For Use With General Ventilation Applications
  • Aluminum Wall Shutter No. 4C559
  • Fiberglass Wall Shutter No. 5C214
  • Galvanized Wall Shutter No. 1C745
  • Intake Guard No. 1WBU2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Original fan came in with hidden damage as the frame was bent, fan blade would not spin, returned for replacement. Replacement came in damaged as well, but we could not wait any longer and we had one of our guys work it so the fan blade would spin. These fans are a newer style made with aluminum and need to be packaged better to prevent damage. September 6, 2012
  • 2016-07-29 T00:50:11.057-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_10D987, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.