Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Refrig Evacuation Pump, 9.0 cfm, 6 ft.

  • Item# 2VKY6
  • Mfr. Model# 2VKY6
  • Catalog Page# 3756
  • UNSPSC# 40151502
Refrig Evacuation Pump,9.0 cfm,6 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $669.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 39.26 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This reliable Dayton 2-stage rotary vane pump delivers maximum vacuum in a small compact design. Each pump is engineered specifically for air conditioning and refrigeration for fast reliable evacuation. Equipped with a unique forced-feed lubrication system, and heavy duty gas ballast which prevents moisture and condensation build up while allowing longer purity of the pump oil. A heavy duty isolation valve prevents 100% oil backflow during power interruption, preventing oil-return.

View More

Technical Specs

  • Item Refrigerant Evacuation Pump
  • Displacement 9.0 cfm
  • HP 1/2
  • Inlet Port Size 1/4" and 3/8" Flare
  • Voltage 115VAC
  • Amps AC 9.0
  • Hz 60
  • End Vacuum 25 Microns
  • Overall Length 15-1/2"
  • Overall Height 10-3/16"
  • Overall Width 5-11/16"
  • Weight 37.5 lb.
  • Oil Capacity 21 oz.
  • Cord 6 ft.
  • Body Material Aluminum
  • Includes On/Off Rocker Switch, 5-15P
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.