Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Electric Engraver, 3600 to 7200 SPM

  • Item# 12T034
  • Mfr. Model# 12T034
  • Catalog Page# 929
  • UNSPSC# 27112718
Electric Engraver,3600 to 7200 SPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $53.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.9 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 2-speed, industrial rotary engraver is designed to etch fine lines and deep grooves in metal, plastic, glass, ceramic, and wood. It includes an engraving tip.

View More

Technical Specs

  • Item Engraver
  • Strokes per Minute 3600 and 7200
  • Switch 2 Speed
  • Application Engraves Most Surfaces
  • Dial Yes
  • Soft Grip Yes
  • Tool Length 7-1/4"
  • Tool Weight 0.4 lb.
  • Features Rubber Grip Body, Adjustable Stroke for Different Applications
  • Includes Engraving Tip, Electric Cord
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 3reviewers.
Rated 1 out of 5 by Could not get it to engrave anything. September 25, 2015
Rated 1 out of 5 by Not very strong and could not mark steel very wel. looks better than it is June 20, 2014
  • 2016-08-26 T00:41:02.824-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_12T034, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.