Skip Content

 
TM
DAYTON

DAYTON Engine Driven Centrifugal Pumps

DAYTON Engine Driven Centrifugal Pumps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Engine Driven Centrifugal Pump 
  • Engine/Motor Type Gas 
HP
Please Select
Engine Size
Please Select
Tank Capacity
Please Select
Inlet
Please Select
Outlet
Please Select
Material of Construction
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
HP
Engine Size
Tank Capacity
Inlet
Outlet
Material of Construction
Price
Qty
Please use Qty box to add item(s) to cart.
11G226
1
25cc
0.58 qt.
1" NPT
1" NPT
Aluminum

$729.00 / each

Enter location to check availability
Catalog Page #  3281 

Price $729.00 / each

Technical Specs

  • Item Engine Driven Centrifugal Pump
  • Engine/Motor Type Gas
  • HP 1
  • Engine Size 25cc
  • Tank Capacity 0.58 qt.
  • Inlet 1" NPT
  • Outlet 1" NPT
  • Material of Construction Aluminum
11G228
3.5
118cc
2.11 qt.
2" NPT
2" NPT
Aluminum

$1,101.00 / each

Enter location to check availability
Catalog Page #  3281 

Price $1,101.00 / each

Technical Specs

  • Item Engine Driven Centrifugal Pump
  • Engine/Motor Type Gas
  • HP 3.5
  • Engine Size 118cc
  • Tank Capacity 2.11 qt.
  • Inlet 2" NPT
  • Outlet 2" NPT
  • Material of Construction Aluminum
11G227
3.5
118cc
2.11 qt.
2" NPT
2" NPT
Aluminum

$1,128.00 / each

Enter location to check availability
Catalog Page #  3281 

Price $1,128.00 / each

Technical Specs

  • Item Engine Driven Centrifugal Pump
  • Engine/Motor Type Gas
  • HP 3.5
  • Engine Size 118cc
  • Tank Capacity 2.11 qt.
  • Inlet 2" NPT
  • Outlet 2" NPT
  • Material of Construction Aluminum
13T386
4.8
163cc
3.28 qt.
2" NPT
2" NPT
Cast-Iron

$2,430.00 / each

Enter location to check availability
Catalog Page #  3282 

Price $2,430.00 / each

Technical Specs

  • Item Engine Driven Centrifugal Pump
  • Engine/Motor Type Gas
  • HP 4.8
  • Engine Size 163cc
  • Tank Capacity 3.28 qt.
  • Inlet 2" NPT
  • Outlet 2" NPT
  • Material of Construction Cast-Iron
11G229
4.8
163cc
3.28 qt.
3" NPT
3" NPT
Aluminum

$1,306.00 / each

Enter location to check availability
Catalog Page #  3281 

Price $1,306.00 / each

Technical Specs

  • Item Engine Driven Centrifugal Pump
  • Engine/Motor Type Gas
  • HP 4.8
  • Engine Size 163cc
  • Tank Capacity 3.28 qt.
  • Inlet 3" NPT
  • Outlet 3" NPT
  • Material of Construction Aluminum
13T387
4.8
163cc
3.28 qt.
3" NPT
3" NPT
Cast-Iron

$2,673.00 / each

Enter location to check availability
Catalog Page #  3282 

Price $2,673.00 / each

Technical Specs

  • Item Engine Driven Centrifugal Pump
  • Engine/Motor Type Gas
  • HP 4.8
  • Engine Size 163cc
  • Tank Capacity 3.28 qt.
  • Inlet 3" NPT
  • Outlet 3" NPT
  • Material of Construction Cast-Iron
11G230
7.1
242cc
5.6 qt.
4" NPT
4" NPT
Aluminum

$2,267.00 / each

Enter location to check availability
Catalog Page #  3281 

Price $2,267.00 / each

Technical Specs

  • Item Engine Driven Centrifugal Pump
  • Engine/Motor Type Gas
  • HP 7.1
  • Engine Size 242cc
  • Tank Capacity 5.6 qt.
  • Inlet 4" NPT
  • Outlet 4" NPT
  • Material of Construction Aluminum
3P582
8
305cc
4 qt.
3" NPT
3" NPT
Aluminum

$2,161.00 / each

Enter location to check availability
Catalog Page #  3282 

Price $2,161.00 / each

Technical Specs

  • Item Engine Driven Centrifugal Pump
  • Engine/Motor Type Gas
  • HP 8
  • Engine Size 305cc
  • Tank Capacity 4 qt.
  • Inlet 3" NPT
  • Outlet 3" NPT
  • Material of Construction Aluminum
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More