Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

24-1/2" x 29-1/2" x 33" 115 Volt 1-Stage Multi-Position Gas Furnace

  • Item# 6ELE5
  • Mfr. Model# 6ELE5
  • Catalog Page# N/A
  • UNSPSC# 40101805
24-1/2" x 29-1/2" x 33" 115 Volt 1-Stage Multi-Position Gas Furnace close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Multi-Position Gas Furnace
  • Type 1-Stage
  • Voltage 115
  • Output (BtuH) 114,000
  • Input (BtuH) 120,000
  • AFUE (%) 95.5
  • Height (In.) 33
  • Width (In.) 24-1/2
  • Depth (In.) 29-1/2
  • Supply Opening Width (In.) 24 1/2
  • Supply Opening Depth (In.) 20
  • Available Cooling Tons 5
  • CFM @ .5 ESP 2036
  • Flue Dia. (In.) 3
  • Side Return Filter Size 16x25
  • Bottom Return Filter Size 24 1/2x24 1/2
  • Number of Filters Required 1
  • Additional Features 33in Tall, Multi-Position, X13 ECM Motor, Energy Star
  • Transformer Rating 24V / 40VA
  • Agency Compliance AHRI / GAMA
  • Manufacturers Warranty Length 10-yr parts / lifetime Heat Exchanger (requires online registration within 90 days of installation or warranty reverts to 5-yr parts / lifetime Heat Exchanger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.