Skip Content

TP
DAYTON

Energy Recovery Vent,CFM 693/865,115 V

  • Item # 2RB85
  • My Part #
  • Mfr. Model # 2RB85
  • Catalog Page # N/A
  • UNSPSC # 40101503
Energy Recovery Vent,CFM 693/865,115 V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,622.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 331.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Energy Recovery Ventilator
  • Type 2 Speed, Direct Drive
  • Blower Wheel Dia. (In.) 10
  • Enthalpy Wheel Dia. (In.) 25
  • CFM @ 0.125-In. SP 693/865
  • CFM @ 0.250-In. SP 678/854
  • CFM @ 0.375-In. SP 657/842
  • CFM @ 0.500-In. SP 631/825
  • CFM @ 0.625-In. SP 598/807
  • CFM @ 0.750-In. SP 561/786
  • CFM @ 0.875-In. SP 527/763
  • CFM @ 1.000-In. SP 497/733
  • Total Effectiveness (%) @ 0.125-In. SP 73.9/70.5
  • Total Effectiveness (%) @ 0.250-In. SP 74.2/70.7
  • Total Effectiveness (%) @ 0.375-In. SP 74.7/70.9
  • Total Effectiveness (%) @ 0.500-In. SP 75.3/71.1
  • Total Effectiveness (%) @ 0.625-In. SP 76.0/71.3
  • Total Effectiveness (%) @ 0.750-In. SP 76.9/71.7
  • Total Effectiveness (%) @ 0.875-In. SP 77.6/72.3
  • Total Effectiveness (%) @ 1.00-In. SP 78.3/72.9
  • Cooling Reduction (Tons) @ 0.125-In. SP 2.5/3.0
  • Cooling Reduction (Tons) @ 0.250-In. SP 2.5/3.0
  • Cooling Reduction (Tons) @ 0.375-In. SP 2.4/3.0
  • Cooling Reduction (Tons) @ 0.500-In. SP 2.4/2.9
  • Cooling Reduction (Tons) @ 0.625-In. SP 2.2/2.8
  • Cooling Reduction (Tons) @ 0.750-In. SP 2.1/2.8
  • Cooling Reduction (Tons) @ 0.875-In. SP 2.0/2.7
  • Cooling Reduction (Tons) @ 1.00-In. SP 1.9/2.6
  • Heating Reduction (BtuH) @ 0.125-In. SP 40,000/47,000
  • Heating Reduction (BtuH) @ 0.250-In. SP 39,000/47,000
  • Heating Reduction (BtuH) @ 0.375-In. SP 38,000/46,000
  • Heating Reduction (BtuH) @ 0.500-In. SP 37,000/46,000
  • Heating Reduction (BtuH) @ 0.625-In. SP 35,000/45,000
  • Heating Reduction (BtuH) @ 0.750-In. SP 34,000/44,000
  • Heating Reduction (BtuH) @ 0.875-In. SP 32,000/43,000
  • Heating Reduction (BtuH) @ 1.00-In. SP 30,000/42,000
  • Sones @ 0.250-In. SP @ 5 Ft. 5.96.5
  • Max. Inlet Temp. (Deg. F) 105
  • Voltage 115
  • Hz 60
  • Phase 1
  • Min. Circuit Amps 18.3
  • Motor HP 1/3
  • Motor RPM 1250/1550
  • Motor Type Permanent Split Capacitor
  • Speed Controllable Yes
  • Speed Controller 48C173 ( 2 Required)
  • Housing Height (In.) 23.7
  • Housing Width (In.) 35.3
  • Housing Length (In.) 45.8
  • Indoor Air Intake Height (In.) 7
  • Indoor Air Intake Width (In.) 18
  • Indoor Air Discharge Height (In.) 10
  • Indoor Air Discharge Width (In.) 10
  • Outdoor Air Intake Height (In.) 7
  • Outdoor Air Intake Width (In.) 18
  • Outdoor Air Discharge Height (In.) 10
  • Outdoor Air Discharge Width (In.) 10
  • Mounting Location Indoor
  • Housing Material Galvanized Steel
  • Energy Recovery Wheel Polymer Wheel With Silica Gel Desiccant
  • Agency Compliance ETL US/Canada, CSA Certified Motor
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.