Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
DAYTON

Encapsulated Timer Relay, Function: Off Delay, Status Indicator: None, 1A Contact Amp Rating (Resist

  • Item# 5WML7
  • Mfr. Model# 5WML7
  • Catalog Page# 234
  • UNSPSC# 39121519
Encapsulated Timer Relay, Function: Off Delay, Status Indicator: None, 1A Contact Amp Rating (Resist close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $28.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This encapsulated THS-1 series time delay relay features onboard, remote-adjustable, and fixed-time delays. It also includes an Off Delay function with timing ranges of 0.01 seconds to 100 hours. Power is applied to the coil at all times. Upon closure of the start switch (a "dry" external contact), the contacts transfer, either connecting (normally open contacts) or disconnecting (normally closed contacts) the load. When the start switch is opened, the Off Delay timing period begins. The contacts stay in the transferred position until the Off Delay timing period ends. They then return to their original position and the unit is ready for a new cycle. Coloration may vary in products.

• High duty cycle
• Long life
• Ideal for OEM applications
• Solid-state technology
• 1/4" quick-connect

View More

Technical Specs

  • Item Encapsulated Timer Relay
  • Function Off Delay
  • Status Indicator None
  • Contact Amp Rating (Resistive) 1A
  • Output Solid State
  • Pins 5
  • Input Voltage 12 to 125VDC
  • Contact Form SPST-NO
  • Timer Range 0.05 sec. to 1.00 sec.
  • Mounting Surface
  • Hz Not Applicable
  • Adjustment Method Potentiometer
  • Standards cURus
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.