Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Electric Winch, 1HP, 115VAC

  • Item# 4ZY95
  • Mfr. Model# 4ZY95
  • Catalog Page# 1360
  • UNSPSC# 24101608
Electric Winch,1HP,115VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,765.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 94.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton electric winch is designed for multipurpose hauling and pulling operations. Unit can be mounted to a support beam, wall or other structurally suitable anchoring point in a horizontal or vertical position. Winch is equipped with a permanent magnet AC motor, permanently lubricated/sealed gearbox, steel frame reversing switch, galvanized wire rope, and forged hook. Do not attempt to use any other power source with this winch. This unit is not to be used as a hoist for lifting, supporting, or transporting people, or for handling loads over where people could be present.

View More

Technical Specs

  • Item Electric Winch
  • Voltage Rating 115VAC
  • Motor HP 1
  • Gear Type 1-Stage Planetary Gear
  • 1st Layer Line Pull 3000 lb.
  • Full Load Line Speed 10.3 fpm
  • Full Load Amps 16.4
  • Clutch Release Yes
  • Clutch Type Freespooling
  • Pulley Block Yes
  • Included Rope Dia. 5/16"
  • Included Rope Length 100 ft.
  • Mechanical Brake Yes
  • Overall Length 25-7/16"
  • Overall Width 7-3/16"
  • Overall Height 9"
  • No Load Line Speed 10.5 fpm
  • Gear Ratio 253:1
  • 1st Layer Line Speed 10.3 fpm
  • Drum Capacity for 5/16 In. Cable 100 ft.
  • Rope Material Wire
  • Manufacturers Warranty Length 1 Year Limited
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.