Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Electric Winch, 1-4/5HP, 12VDC

  • Item# 3VJ68
  • Mfr. Model# 3VJ68
  • Catalog Page# N/A
  • UNSPSC# 24101608
Electric Winch,1-4/5HP,12VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

12VDC Electric Winches
Utility
These winches are designed for intermediate-duty cycles and are typically used for fixed-mount applications including light construction, agriculture, maintenance, and repair.

View More

Technical Specs

  • Item Electric Winch
  • Voltage Rating 12VDC
  • Motor HP 1-4/5
  • Gear Type 1-Stage Planetary Gear
  • 1st Layer Line Pull 4000 lb.
  • Full Load Line Speed 4.5 fpm
  • Full Load Amps 267
  • Clutch Release Yes
  • Clutch Type Freespooling
  • Pulley Block Yes
  • Included Rope Dia. 7/32"
  • Included Rope Length 60 ft.
  • Mechanical Brake Yes
  • Overall Length 15-7/64"
  • Overall Width 8-29/32"
  • Overall Height 6"
  • No Load Line Speed 21.6 fpm
  • Gear Ratio 159:1
  • 1st Layer Line Speed 4.5 fpm
  • Rope Material Wire
  • Control Pendant Cord Length 30 ft.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms