Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

115V AC Lifting, Pulling Electric Winch with 9.2 fpm and 1000 lb. 1st Layer Load Capacity

  • Item# 3VJ63
  • Mfr. Model# 3VJ63
  • Catalog Page# 1124
  • UNSPSC# 24101608
115V AC Lifting, Pulling Electric Winch with 9.2 fpm and 1000 lb. 1st Layer Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $757.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 33.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This all-steel, high-speed electric winch has a prewired remote on a 6-ft. cable with a cable tension plate. It is designed for multipurpose hauling and pulling operations. It can be mounted to a support beam, wall, or other structurally suitable anchoring point in a horizontal or vertical position. It's equipped with a permanent magnet AC motor, a permanently lubricated/sealed gearbox, a reversing switch, a galvanized wire rope, and a forged hook.

Note: Not to be used as a hoist.

View More

Technical Specs

  • Electric Winch Item Electric Winch
  • 1st Layer Load Capacity Range 1000 lb. to 1999 lb.
  • Voltage Rating 115V AC
  • Motor HP 0.5
  • Winch Gear Type 1-Stage Planetary
  • 1st Layer Load Capacity 1000 lb.
  • Full Load Line Speed 9.2 fpm
  • Full Load Amps 10
  • Clutch Release No
  • Free Spooling Clutch Type None
  • Pulley Block Yes
  • Included Rope Dia. 3/16"
  • Included Rope Length 50 ft.
  • Mechanical Brake Yes
  • Overall Length 16"
  • Overall Width 6"
  • Overall Height 6"
  • Series Dayton PL
  • No Load Line Speed 13.8 fpm
  • Winch Gear Ratio 159:1
  • 1st Layer Line Speed 9.2 fpm
  • Rope Material Wire
  • Control Pendant Cord Length 6 ft.
  • Manufacturers Warranty Length 1 Year Limited
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


115V AC Lifting, Pulling Electric Winch with 9.2 fpm and 1000 lb. 1st Layer Load Capacity is rated 2.0 out of 5 by 1.
Rated 2 out of 5 by from poor components cheap switch would not make contact it it was drop from 3-4' had on and off trouble with breaks just not reliable
Date published: 2012-04-16
  • y_2017, m_4, d_22, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_3VJ63, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.