Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
DAYTON

Electric Winch, 1-1/3HP, 115VAC

  • Item# 14L041
  • Mfr. Model# 14L041
  • Catalog Page# N/A
  • UNSPSC# 24101608
Electric Winch,1-1/3HP,115VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Electric Winch
  • Voltage Rating 115VAC
  • Motor HP 1-1/3
  • Gear Type Spur Gear
  • 1st Layer Line Pull 1200 lb.
  • Full Load Line Speed 6.6 fpm
  • Full Load Amps 10
  • Clutch Release Yes
  • Clutch Type Freespooling
  • Pulley Block No
  • Included Rope Dia. 3/16"
  • Included Rope Length 25 ft.
  • Mechanical Brake Yes
  • Overall Length 10-13/16"
  • Overall Width 8-3/4"
  • Overall Height 7-7/8"
  • No Load Line Speed 6.6 fpm
  • Gear Ratio 189:1
  • 1st Layer Line Speed 6.6 fpm
  • Rope Material Wire
  • Control Pendant Cord Length 9-1/2 ft.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms