Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Electric Washdown Heater, Voltage 480, 3 Phase, 11,200 BtuH, 400 cfm

  • Item# 2CJF7
  • Mfr. Model# 2CJF7
  • Catalog Page# 3836
  • UNSPSC# 40101819
Electric Washdown Heater, Voltage 480, 3 Phase, 11,200 BtuH, 400 cfm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $900.00 / each

Price $2,841.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 48.22 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton®
Units feature 3-position Off/Heat/Fan switch and built-in 24V transformer and contactor, pilot light, thermostat, disconnect switch, and NEMA 4X control panel. ETL Listed for U.S. and Canada.
Washdown, Fan-Forced Electric Unit Heaters

• 3-phase, 60 Hz, 480V
16-ga. type 304 stainless steel housing.

View More

Technical Specs

  • Item Electric Washdown Heater
  • BtuH 11,200
  • Voltage 480
  • Phase 3
  • Air Flow 400 cfm
  • Hz 60
  • Amps AC 4.0
  • kW 3.3
  • Temp. Rise 26 Degrees F
  • Width 12"
  • Depth 18"
  • Height 19-3/4"
  • Grille Stainless Steel
  • Housing Material 16 Gauge 304 Stainless Steel
  • Features 24V Transformer and Contactor, Pilot Light, Disconnect Switch
  • Manufacturers Warranty Length 1 yr.
  • Standards ETL Listed (US & Canada)
  • Includes NEMA 4X Control Panel, 3 Position Switch (Off-Heat-Fan)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.