NC
DAYTON

Electric Wall Heater, Recessed or Surface, 240VAC, Watts 250 to 2000

  • Item # 400C62
  • My Part #
  • Mfr. Model # 400C62
  • Catalog Page # 3071
  • UNSPSC # 40101811
Electric Wall Heater, Recessed or Surface, 240VAC, Watts 250 to 2000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $558.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a SmartSeries® digital thermostat that allows programmability, this DAYTON electric wall heater automatically adjusts wattage output and blower speed for quiet operation and greater comfort. An automatic fan delay helps eliminate cold drafts on heater start-up, and it discharges residual heat from the heater body during shut down. Model is suitable for use in basements, bathrooms, bedrooms, conference rooms, entrance ways, family rooms, hallways, kitchens, living rooms, lobbies, offices, vestibules, and waiting rooms.

View More

Technical Specs

  • Item Electric Wall Heater
  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Programmable Touchscreen
  • Watts 250 to 2000
  • BtuH 6826
  • Heater Voltage 240VAC
  • Electric Heater Phase 1
  • Wall Opening Width 12"
  • Color Gray
  • Amps AC 1.0 to 8.3
  • Wall Opening Depth 3-1/2"
  • Wall Opening Height 17-7/16"
  • Mounting Type Recessed or Surface
  • Hz 60
  • Air Temp. Rise 51 Degrees F
  • Grille Material Plastic
  • Grille Width 13-11/16"
  • Grille Depth 1"
  • Grille Height 19-9/16"
  • Housing Width 12"
  • Housing Depth 3-1/2"
  • Housing Height 17-7/16"
  • Features Built In Fan Delay,Built In Power Disconnect Switch, Convenient Remote Control, Contemporary, Clean Design with Night Light, Designed for Easy Installation, The Heater May Be Wired with Standard Building Wire 60 Degrees C, 5/2 Day Programmable Thermostat with LED Touchscreen Display
  • Finish Powder Coated
  • Manufacturers Warranty Length 1 yr. On Unit, 5 yr. On Element
  • Standards ETL and C/US
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.