ST
DAYTON

Electric Vibrator,1 Phase,Force 712 Lb

  • Item # 1DYN4
  • My Part #
  • Mfr. Model # 1DYN4
  • Catalog Page # 148
  • UNSPSC # 26101611
Electric Vibrator,1 Phase,Force 712 Lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $605.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 23.64 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This watertight, dusttight, quiet-operating unit has a pressurized aluminum housing and features prelubricated bearings. Additional features include oversized vacuum-impregnated windings that withstand vibration and high centrifugal force, and steel end caps. It's for use in bins, chutes, hoppers, screens, feeders, compaction tables, concrete forms, and concrete pumps.

View More

Technical Specs

  • Item Electric Vibrator
  • Power Source Electric
  • Voltage 115VAC
  • Phase 1
  • Amps 3.43
  • HP 0.36
  • Force Rating 712 lb.
  • Force Mechanically Adjustable
  • Duty Continuous
  • Bin Weight Capacity 7120 lb.
  • Speed 3600 vpm
  • dBA 76
  • Max. Temp. 104 Degrees F
  • Mounting Plate No
  • Enclosure Totally Enclosed Non-Ventilated
  • Housing Material Aluminum
  • End Bell Material Aluminum
  • Overall Height 7"
  • Overall Length 10"
  • Overall Width 6-1/8"
  • Application All Types of Bins Containing Fine to Granular Materials or Packing Coarse Materials and for Casting Concrete For Packing Materials in Drums and Bags and Unjamming Parts in Conveyor Lines, Chutes and Pipes
  • Standards CE
  • Includes Starting Capacitor
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.