NC
DAYTON

Electric Unit Heater, Vertical or Horizontal, 480VAC, 80.0 kW, 3 Phase

  • Item # 4TDH9
  • My Part #
  • Mfr. Model # 4TDH9
  • Catalog Page # 3074
  • UNSPSC # 40101814
Electric Unit Heater, Vertical or Horizontal, 480VAC, 80.0 kW, 3 Phase close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7,479.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 300.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring an advanced pull-through airflow design for even air distribution and cooler element operation, this DAYTON electric unit heater comes an aluminum-finned, copper-clad steel sheath heating element. Model provides auxiliary, supplemental, or primary heat source in large exposed areas and has a manual reset. Gray housing with threaded reinforced mounting holes (4 top and 4 back). Ceiling mounting requires 3/8-16 rods.

• BMS compatible
• Fan-forced unit for fast heat

View More

Technical Specs

  • Item Electric Unit Heater
  • Electric Heater Item Electric Unit Heater
  • Heater Voltage 480VAC
  • kW 80.0
  • BtuH 273,000
  • Electric Heater Phase 3
  • Amps AC 96.3
  • Hz 60
  • Heater Mounting Type Vertical or Horizontal
  • Temp. Rise 55 Degrees F
  • Air Flow 5000 cfm
  • Width 37-1/2"
  • Depth 18-1/2"
  • Height 39-1/2"
  • Horizontal Air Throw 65 ft.
  • Vertical Floor Coverage 90 ft.
  • Vertical Mounting H 40 ft.
  • Housing Material 18 ga. Steel
  • Housing Finish Neutral Gray Powder Coated
  • Contactor Coil Voltage 24
  • Features Totally Enclosed, Single Speed, Ball Bearing, Thermal Protected Fan Motor, Manual Reset Linear Thermal Protector
  • Standards ETL
  • Includes Adjustable Air Outlet Louvers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.