ST
DAYTON

Electric Unit Heater, Vertical or Horizontal, 277VAC, 5.0 kW, 1 Phase

  • Item # 2YU64
  • My Part #
  • Mfr. Model # 2YU64
  • Catalog Page # 3074
  • UNSPSC # 40101819
Electric Unit Heater, Vertical or Horizontal, 277VAC, 5.0 kW, 1 Phase close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $536.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 24.19 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring an advanced pull-through airflow design for even air distribution and cooler element operation, this DAYTON electric unit heater comes an aluminum-finned, copper-clad steel sheath heating element. Model provides auxiliary, supplemental, or primary heat source in large exposed areas and automatic reset thermal protection disconnects heater if normal operating temps. are exceeded. Gray housing with threaded reinforced mounting holes (4 top and 4 back). Ceiling mounting requires 5/16-18 threaded rods.

• BMS compatible
• Fan-forced unit for fast heat

View More

Technical Specs

  • Item Electric Unit Heater
  • Electric Heater Item Electric Unit Heater
  • Heater Voltage 277VAC
  • kW 5.0
  • BtuH 17,000
  • Electric Heater Phase 1
  • Amps AC 18.0
  • Hz 60
  • Heater Mounting Type Vertical or Horizontal
  • Temp. Rise 45 Degrees F
  • Air Flow 350 cfm
  • Width 14"
  • Depth 8-1/2"
  • Height 16"
  • Horizontal Air Throw 12 ft.
  • Vertical Floor Coverage 18 ft.
  • Vertical Mounting H 9 ft.
  • Housing Material 20 ga. Steel
  • Housing Finish Neutral Gray Powder Coated
  • Contactor Coil Voltage 277
  • Features Totally Enclosed Fan Motor, 4 Top and 4 Back Threaded Reinforced Holes for Field Mounting with 5/16" Threaded Rod ( Not Included), Automatic Reset Linear Thermal Protector
  • Manufacturers Warranty Length 1 yr.
  • Standards UL/CUL
  • Includes Adjustable Air Outlet Louvers
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Dominican Republic, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Democratic Republic of Timor-Leste, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Republic of Kosovo, Yemen, Mayotte, Yugoslavia, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Electric Unit Heater, Vertical or Horizontal, 277VAC, 5.0 kW, 1 Phase is rated 3.7 out of 5 by 3.
Rated 5 out of 5 by from We have Purchased 3 of these heater as replacements for older heaters. They are all still working great and the cost is not at all that far out of line with other venders prices. we will buy more if needed great value and product.
Date published: 2014-11-21
Rated 1 out of 5 by from 5 year old unit is now junk. Not worth the $
Date published: 2013-11-27
Rated 5 out of 5 by from Great Product !!! Fast delivery !!! A+, No Doubt About it.
Date published: 2013-01-24
  • y_2018, m_10, d_22, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_2YU64, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.