Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

28" x 21-19/32" x 38-1/2" Fan Forced Non-Oscillating Electric Salamander Heater, Black/Orange, 480VA

  • Item# 1RKT4
  • Mfr. Model# 1RKT4
  • Catalog Page# 3130
  • UNSPSC# 40101819
28" x 21-19/32" x 38-1/2" Fan Forced Non-Oscillating Electric Salamander Heater, Black/Orange, 480VA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $925.00 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 68.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides you with clean, instant, odor-free heat and is mounted on a cart to ease transport. Features 3-position switch: Off/Thermostat Control/Continuous On, with setting for fan-only operation. Automatic overheat protection. Turbo-flow design helps increase airflow, projects heat to greater distances, and provides quieter operation.

View More

Technical Specs

  • Item Electric Salamander Heater
  • Electric Heater Item Electric Salamander Heater
  • Heating Method Fan Forced
  • Oscillating / Non-Oscillating Non-Oscillating
  • Heater Voltage 480VAC
  • Watts 14,500
  • Height 38-1/2"
  • Width 28"
  • Depth 21-19/32"
  • Hz 60
  • Electric Heater Phase 3
  • Amps AC 18.2
  • kW 15
  • BtuH Output 51,180
  • NEMA Plug Configuration Hard Wired
  • Color Black/Orange
  • Air Temp. Rise 57 Degrees F
  • Number of Heat Settings 1
  • Features Totally Enclosed Motor, No Slip Rubber Foot, Large Control Knob
  • Safety Features Internal Thermal Cutout
  • Manufacturers Warranty Length 1 yr.
  • Standards ETL C/US
  • Includes Control Thermostat, Semi Pneumatic Wheels
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.