Skip Content

 
TM

DAYTON Electric Radiant Cove Heaters

DAYTON Electric Radiant Cove Heaters close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Heater Voltage 240VAC 
  • Item Electric Radiant Cove Heater 
  • Height 4-3/16" 
  • Depth 3" 
BtuH
Please Select
Watts
Please Select
Amps AC
Please Select
Mounting Type
Please Select
Width
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
BtuH
Watts
Amps AC
Mounting Type
Width
Price
Qty
Please use Qty box to add item(s) to cart.
3UH04
2048
600
2.5
Wall Mount near Ceiling
47"

$232.25 / each

Enter location to check availability
Catalog Page #  3835 

Price $232.25 / each

Technical Specs

  • Heater Voltage 240VAC
  • BtuH 2048
  • Watts 600
  • Amps AC 2.5
  • Mounting Type Wall Mount near Ceiling
  • Item Electric Radiant Cove Heater
  • Height 4-3/16"
  • Width 47"
  • Depth 3"
3UH05
2560
750
3.1
Wall Mount Near Ceiling
59"

$260.25 / each

Enter location to check availability
Catalog Page #  3835 

Price $260.25 / each

Technical Specs

  • Heater Voltage 240VAC
  • BtuH 2560
  • Watts 750
  • Amps AC 3.1
  • Mounting Type Wall Mount Near Ceiling
  • Item Electric Radiant Cove Heater
  • Height 4-3/16"
  • Width 59"
  • Depth 3"
3UH06
3072
900
3.7
Wall Mount near Ceiling
71"

$291.50 / each

Enter location to check availability
Catalog Page #  3835 

Price $291.50 / each

Technical Specs

  • Heater Voltage 240VAC
  • BtuH 3072
  • Watts 900
  • Amps AC 3.7
  • Mounting Type Wall Mount near Ceiling
  • Item Electric Radiant Cove Heater
  • Height 4-3/16"
  • Width 71"
  • Depth 3"
3UH03
3584
1050
4.4
Wall Mount Near Ceiling
83"

$309.50 / each

Enter location to check availability
Catalog Page #  3835 

Price $309.50 / each

Technical Specs

  • Heater Voltage 240VAC
  • BtuH 3584
  • Watts 1050
  • Amps AC 4.4
  • Mounting Type Wall Mount Near Ceiling
  • Item Electric Radiant Cove Heater
  • Height 4-3/16"
  • Width 83"
  • Depth 3"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More