Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

Electric Radiant Ceiling Heater, T Bar Ceilings, Voltage 277, Watts 750, BtuH 2560

  • Item# 2YU56
  • Mfr. Model# 2YU56
  • Catalog Page# 3835
  • UNSPSC# 40101819
Electric Radiant Ceiling Heater, T Bar Ceilings, Voltage 277, Watts 750, BtuH 2560 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $434.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 28.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton Radiant Heating Panels are designed to provide comfort by warming the surfaces below the heaters just as the sun warms surfaces through radiant energy. This heating process heats objects in a room without having to bring the entire room air temperature up to the same level. Panels are ideal for spot heating in high heat loss areas, and may be installed side by side or individually above areas requiring additional heat.

View More

Technical Specs

  • Item Electric Radiant Ceiling Heater
  • Voltage 277
  • Watts 750
  • Phase 1
  • Amps 2.7
  • BtuH 2560
  • Mounting Type T Bar Ceilings
  • Length 48"
  • Width 24"
  • Height 1"
  • Finish Birch White Baked Enamel Electrostatic Painting
  • Hz 60
  • kW 0.750
  • Features T-Bar Grip Clips
  • Manufacturers Warranty Length 1 yr. Limited; 5 yr. Elements
  • Standards UL & CUL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Installed this radiant panel in the ceiling of our bathroom in 2001. Room dimensions are about 16x16 with tile floors, claw-foot tub, and tile shower. This heating system is terrific, keeps all the tile and ceramic surfaces warm and is the only source of heat for the room. Our winter temps range from -10 to 30 F. Will be buying more for a new construction this year. I was skeptical at first having a heat source in the ceiling but it works great, especially with all the ceramic surfaces that re-radiate the heat throughout the room. November 8, 2012
  • 2016-09-30 T04:44:22.570-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2YU56, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.