Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Elec Pallet Lifter, 2200 lb., 21-1/4 in. W

  • Item# 2PLJ1
  • Mfr. Model# 2PLJ1
  • Catalog Page# 1483
  • UNSPSC# 24101505
Elec Pallet Lifter,2200 lb.,21-1/4 in. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Dayton scissor pallet trucks are designed for lifting and transporting open-bottom skids, bins, and other objects on firm and level surfaces. Dayton scissor pallet trucks should not be used with traditional pallets that have stringer boards nailed to the bottom that might restrict the movement of the scissor legs. Infinitely adjustable Electric Hydraulic lift with single stage lift cylinder includes a hydraulic pump safety by-pass valve to protect the pump if load is greater than 2200 lbs. Unit must lift and lower reliably for a minimum of
10000 cycles, both manually and by electric actuation.

View More

Technical Specs

  • Item Electric Pallet Lifter
  • Load Capacity 2200 lb.
  • Fork Height Raised 31-1/2"
  • Fork Height Lowered 3-3/8"
  • Fork Length 46"
  • Overall Length 61-3/4"
  • Overall Width 21-1/4"
  • Overall Height 48-1/4
  • Caster Wheel Dia. 7"
  • Caster Wheel Material Polyurethane
  • Caster Wheel Type (2) Swivel, (2) Rigid
  • Tilting Deg. Non-Tilting
  • Width Across Forks 21-1/4"
  • Width Between Forks 8-5/8"
  • Finish Powder Coated
  • Color Red/Black
  • Includes Deep Cycle External Battery Charger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms