Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

1/3 HP Stainless Steel Electric Operated Drum Pump, 9.5 GPM, 3450 RPM

  • Item# 5UWF7
  • Mfr. Model# 5UWF7
  • Catalog Page# N/A
  • UNSPSC# 40151529
1/3 HP Stainless Steel Electric Operated Drum Pump, 9.5 GPM, 3450 RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,185.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 41.0 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton Electric drum pump is electrically driven and is designed to transfer clean, non abrasive, non flammable, and non hazardous fluids that are compatible with the pump materials. The motor is isolated from fluid by a mechanical seal. This pump has a continuous duty electric motor. The pump is pre-wired and comes with a 3 prong molded plug.

View More

Technical Specs

  • Item Electric Operated Drum Pump
  • Voltage 115/230VAC
  • Hz 60
  • Phase 1
  • HP 1/3
  • Motor Enclosure Open Drip Proof
  • Housing Material Stainless Steel
  • Wetted Materials Stainless Steel, PTFE, Viton
  • Discharge Tubing Material Stainless Steel
  • For Use With Alkalies, Acids, Chlorines, Photographic Chemicals
  • GPM 9.5
  • Max. Pressure 9.5 psi
  • Max. Viscosity 5000 CPS
  • Max. GPM for Water 9.5
  • Inlet Size 1-1/2"
  • Outlet Size 3/4"
  • Discharge Tube Outlet ID Size 3/4"
  • Discharge Tube Outlet OD Size 1"
  • Discharge Tube Length 1-1/2"
  • Suction Tube Length 35-1/2"
  • Adapter Type Threaded
  • Adapter Material Polypropylene
  • Agency Compliance Motor is UL approved
  • Manufacturers Warranty Length 1 yr.
  • Height 53-5/16"
  • Max. Head 10 ft.
  • Max. Liquid Temp. 140 Degrees F
  • Self-Priming Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.