Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
DAYTON

0.8 HP 316 Stainless Steel Centrifugal Electric Operated Drum Pump, 32 GPM, 10,000 RPM

  • Item # 36Y171
  • Mfr. Model # 36Y171
  • Catalog Page # 2723
  • UNSPSC # 40151529
0.8 HP 316 Stainless Steel Centrifugal Electric Operated Drum Pump, 32 GPM, 10,000 RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Explosion Proof Drum Pump is a safe solution for transferring highly flammable/ combustible liquids and meets the stringent safety requirements of the chemical processing industry.

View More

Technical Specs

  • Item Electric Operated Drum Pump
  • Voltage 220VAC
  • Hz 50/60
  • Phase 1
  • HP 0.8
  • Motor Enclosure Explosion Proof
  • Motor Type Universal AC/DC
  • Housing Material 316 Stainless Steel
  • Wetted Materials 316 Stainless Steel, Carbon, PTFE, Polyethylene
  • Discharge Tubing Material Polyethylene
  • Hose Material Polyethylene
  • For Use With Hazardous Duty
  • GPM 32
  • Max. Pressure 16 psi
  • Max. Viscosity 1500 CPS
  • Max. GPM for Oil 20
  • Max. GPM for Water 32
  • Inlet Size 1.6"
  • Outlet Size 1"
  • Discharge Tube Outlet ID Size 1"
  • Discharge Tube Outlet OD Size 1-3/16"
  • Discharge Tube Length 6 ft.
  • Hose Length 6 ft.
  • Suction Tube Length 47"
  • Suction Tube Outlet O.D. Size 1-1/2"
  • Suction Tube Type Centrifugal
  • Metered No
  • Adapter Type Bung
  • Adapter Material 304 Stainless Steel
  • Adapter Dia. 2"
  • DEF Compatible No
  • Agency Compliance CE, ATEX
  • Manufacturers Warranty Length 3 yr.
  • Includes Motor, Pump, Hose, Hand Nozzle, Barrel Adaptor, Storage Bracket
  • Max. Head 36 ft.
  • Max. Liquid Temp. 175 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms