Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

1-1/2 HP 316 Stainless Steel Centrifugal Electric Operated Drum Pump, 15 GPM, 900 RPM

  • Item# 1DLR9
  • Mfr. Model# 1DLR9
  • Catalog Page# 3329
  • UNSPSC# 40151510
1-1/2 HP 316 Stainless Steel Centrifugal Electric Operated Drum Pump, 15 GPM, 900 RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Electric Operated Drum Pump
  • Voltage 230/460VAC
  • Hz 60
  • Phase 3
  • HP 1-1/2
  • Motor Enclosure Totally Enclosed Fan-Cooled
  • Motor Type Electric AC
  • Wetted Materials 316L Stainless Steel, Silicon Carbide, Viton
  • GPM 15
  • Max. Pressure 87 psi
  • Max. Viscosity 100,000 CPS
  • Max. GPM for Oil 14
  • Max. GPM for Water 7
  • Inlet Size 2"
  • Outlet Size 1-1/2" Barb
  • Suction Tube Length 39"
  • Suction Tube Type Centrifugal
  • Metered No
  • DEF Compatible No
  • Self-Priming Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms