Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

1 HP 316 Stainless Steel Centrifugal Electric Operated Drum Pump, 32 GPM, 10,000 RPM

  • Item# 1DLP6
  • Mfr. Model# 1DLP6
  • Catalog Page# 3329
  • UNSPSC# 40151529
1 HP 316 Stainless Steel Centrifugal Electric Operated Drum Pump, 32 GPM, 10,000 RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,920.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 26.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This stainless steel pump is engineered for transferring flammable and combustible liquids, as well as light oils and suitable chemicals.

View More

Technical Specs

  • Item Electric Operated Drum Pump
  • Voltage 110VAC
  • Hz 60
  • Phase 1
  • HP 1
  • Motor Enclosure Open Drip Proof
  • Motor Type Universal AC/DC
  • Housing Material 316 Stainless Steel
  • Wetted Materials 316 Stainless Steel, Carbon, PVC, Buna, Aluminum
  • Discharge Tubing Material PVC
  • For Use With Light Oil
  • GPM 32
  • Max. Pressure 16 psi
  • Max. Viscosity 1500 CPS
  • Max. GPM for Oil 7
  • Max. GPM for Water 35
  • Inlet Size 1.6"
  • Outlet Size 1" Barb
  • Discharge Tube Length 6 ft.
  • Suction Tube Length 39"
  • Suction Tube Type Centrifugal
  • Metered No
  • Adapter Type Bung
  • Adapter Material Stainless Steel
  • Adapter Dia. 2"
  • DEF Compatible No
  • Agency Compliance UL Recognized Component(Motor Only)
  • Height 39"
  • Max. Head 36 ft.
  • Max. Liquid Temp. 175 Degrees F
  • Self-Priming Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.