Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

1 HP 316L Stainless Steel Electric Operated Drum Pump, 16 GPM, 10,000 RPM

  • Item# 16A163
  • Mfr. Model# 16A163
  • Catalog Page# 3329
  • UNSPSC# 40151529
1 HP 316L Stainless Steel Electric Operated Drum Pump, 16 GPM, 10,000 RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,849.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 29.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This pump is designed for sanitary applications and is ideal for transferring dairy products, pharmaceuticals, and food/beverage ingredients. The hygienic construction makes it easy to disassemble and sanitize.

View More

Technical Specs

  • Item Electric Operated Drum Pump
  • Voltage 220VAC
  • Hz 60
  • Phase 1
  • HP 1
  • Motor Enclosure Totally Enclosed Fan-Cooled
  • Motor Type Universal AC/DC
  • Housing Material 316L Stainless Steel
  • Wetted Materials 316L Stainless Steel, PTFE, Buna
  • For Use With Food Products Transfer
  • GPM 16
  • Max. Pressure 30 psi
  • Max. Viscosity 1000 CPS
  • Max. GPM for Oil 3
  • Max. GPM for Water 16
  • Inlet Size 1.6"
  • Outlet Size 1" Barb
  • Discharge Tube Outlet ID Size 1"
  • Suction Tube Length 39"
  • Suction Tube Outlet O.D. Size 1-1/2"
  • Suction Tube Type Centrifugal
  • Metered No
  • DEF Compatible No
  • Agency Compliance UL (Motor Only), 3A Certified (Pump)
  • Manufacturers Warranty Length 3 yr.
  • Includes Motor and Pump
  • Max. Head 70 ft.
  • Max. Liquid Temp. 175 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.