Skip Content

C3
TM
DAYTON

Electric Lift, Manual Push Platform Lift, 880 lb. Load Capacity, Lifting Height Max. 59"

  • Item # 4ECX5
  • My Part #
  • Mfr. Model # 4ECX5
  • Catalog Page # 1229
  • UNSPSC # 24101604
Pltfrm Lift, 880 lb. Cap.67-7/8  In H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,470.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 312.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton Platform Lift is designed for manual lifting, lowering, and transporting of loads on firm and level surfaces, including workshops, warehouses, stockrooms, receiving departments, throughout a plant, and wherever aisles and congested areas prevent the use of larger equipment.

View More

Technical Specs

  • Item Platform Lift
  • Load Capacity 880 lb.
  • Lifting Height Max. 59"
  • Lifting Height Min. 3-3/8"
  • Platform Length 25-5/8"
  • Platform Width 22-3/4"
  • Base Legs Inside Dim. 14-3/16"
  • Base Legs Outside Dim. 18-1/2"
  • Overall Length 43-1/4"
  • Overall Width 23-5/16"
  • Overall Height 67-7/8"
  • Load Center 13-1/2"
  • Lift Speed Loaded 14.5 sec.
  • Lift Base Style Fixed Straddle
  • Lift Control Hand Lever
  • Lift Mechanism Hydraulic
  • Lift Mobility Electric Lift, Manual Push
  • Lift Speed Unloaded 6.5 sec.
  • Invertible Forks No
  • Fork Length 25-5/8"
  • Fork Width 4-5/16"
  • Frame Material Steel
  • Front Caster Dia. 4"
  • Rear Caster Dia. 5"
  • Front Wheel Dia. 2-7/8"
  • Caster Wheel Type (2) Swivel, (2) Rigid
  • Includes Adjustable Forks and Platform
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.